Beli grease bearing skf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Bearing Grease Biodegradable (Gemuk Bearing)
    Mulai

    Rp589.900

    SKF Bearing Grease Biodegradable (Gemuk Bearing)
    Deskripsi:
    SKF LGGB 2 is a biodegradable, low toxicity, synthetic ester oil based grease, using a lithium-calcium thickener. Its special formulation makes it most suitable for applications where environmental contamination is a concern. - Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings - Good low temperature start-up performance - Good corrosion inhibiting properties - Suitable for medium to high loads Typical applications - Agricultural and forestry equipment - Construction and earthmoving equipment - Mining and conveying equipment - Water treatment and irrigation - Locks, dams, bridges - Linkages, rod ends
    atribut:
    • Colour: Off white
    • NLGI Consistency Class: 2
    • Thickener: Lithium/calcium
    • Base Oil Type: Synthetic ester
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '13 at 100°C
    • DIN 51825 Code: KPE2K-40
    • Dropping Point (ISO 2176) (min) (°C): 170
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '0 at 90°C
    • Oil Separation per DIN 51817 (%): '0.8-3 at 40°C
    • Operating Temperature Range (°C): -40-90
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Applications where grease can leak into the environment, Mining and conveying equipment, Water treatment and irrigation, Locks, dams, bridges
    • Shelf Life (year): 2
    • Speed (max.) n x dm (x 1000): 300
  2. SKF Bearing Packer
    Mulai

    Rp7.699.900

    SKF Bearing Packer
    Deskripsi:
    Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendly
    atribut:
    • Material: Zinc Plated, Metal Finish
    • Suitable Greases: Approved for all SKF greases
    • Other Greases: NLGI class 000 to 2
    • Inner Diameter D (mm): 19 to 120
    • Outer Diameter d (mm): Max. 200
  3. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  4. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  5. SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)
    Mulai

    Rp129.900

    SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)
    Deskripsi:
    Extremely high viscosity grease with solid lubricants SKF LGEV 2 is a mineral oil based grease, using a lithium-calcium soap. It has a high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil. This provides outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations. Features & benefits - Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur - Extremely mechanically stable providing good water resistance and corrosion protection Typical applications - Trunnion bearings on rotating drums - Support and thrust rollers on rotary kilns and dryers - Bucket wheel excavators - Slewing ring bearings - High pressure roller mills - Crushers
    atribut:
    • DIN 51825 Code: KPF2K-10
    • NLGI Consistency Class: 2
    • Thickener: Lithium/Calcium
    • Available for Single Point Lubrication: No
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '1020 at 40°C
    • Colour: Black
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 3000
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -10°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -10-120
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
  6. SMC Vacuum Suction Filter
    Mulai

    Rp489.900

    SMC Vacuum Suction Filter
    Deskripsi:
    These compact and lightweight vacuum suction filters are installed in-line with the air supply tubing and can handle both vacuum and pressure. They prevent contaminants from entering air supply systems through the vacuum inlet.
    atribut:
    • UNSPSC: 40161505
    • Maximum Operating Pressure (kPa): 0 (zero)
    • Maximum Operating Temperature (°C): 60
    • Minimum Operating Pressure (kPa): -100
    • Minimum Operating Temperature (°C): 0 (zero)
    • Vacuum Inlet Type: Tube
  7. Mitsuboshi Standard V-Belt Red Type-B (100 to 199inch) (Vanbelt)
    20%
    Mulai

    Rp119.900

    Mitsuboshi Standard V-Belt Red Type-B (100 to 199inch) (Vanbelt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.
    atribut:
    • Type: B
    • Material: Rubber
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Minimum Pulley Diameter (mm): 118 (90)
    • Maximum Speed (m/s): 30
    • Distance Down to Pitch Line (mm): 5.5
    • Pitch Width (mm): 12.5
  8. AETOS Sepatu Boots Safety Resleting Uranium dengan Steel Toe Cap, Outsole Upper Tahan Air, dan Midsole Baja (Sepatu Proyek)
    Mulai

    Rp2.399.900

    AETOS Sepatu Boots Safety Resleting Uranium dengan Steel Toe Cap, Outsole Upper Tahan Air, dan Midsole Baja (Sepatu Proyek)
    atribut:
    • Color: Wheat
    • Optional Feature: Water Resistant Outsole Upper and Steel Mid Sole
  9. DAYTON Fire & Smoke Dampers
    Mulai

    Rp849.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  10. Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    Mulai

    Rp11.999.900

    Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    atribut:
    • Reduction Ratio: 59
    • Series: 6000
    • Frame Number: 6090
    • Power Supply: Three-phase
    • Output (kW): 0.2
    • Motor Capacity Symbol: 2
    • Number of Motor Poles (P): 4
  11. GM Door Safety Sign (Rambu Keselamatan)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    GM Door Safety Sign (Rambu Keselamatan)
    atribut:
    • Material: Acrylic
  12. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  13. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  14. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  15. SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Mulai

    Rp309.900

    SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • Colour: Amber
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  16. SKF Refill Set Grease (Gemuk)
    Mulai

    Rp999.900

    SKF Refill Set Grease (Gemuk)
    Deskripsi:
    This set is filled with SKF grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
  17. SKF Pompa Gemuk
    Mulai

    Rp5.699.900

    SKF Pompa Gemuk
    atribut:
    • Maximum Pressure (Bar/psi): 30/430
    • Volume/stroke (cm): approx. 45
  18. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  19. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
Daftar Harga grease bearing skf Terbaru October 2026
SKF Bearing Grease Biodegradable (Gemuk Bearing)Rp589.900
SKF Bearing PackerRp7.699.900
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900
SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Rp119.900
SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)Rp129.900
STAHLWERK Argon DC TIG Welding Machine (Mesin Las)Rp6.299.900
SMC Vacuum Suction FilterRp489.900
Mitsuboshi Standard V-Belt Red Type-B (100 to 199inch) (Vanbelt)Rp119.900
AETOS Sepatu Boots Safety Resleting Uranium dengan Steel Toe Cap, Outsole Upper Tahan Air, dan Midsole Baja (Sepatu Proyek)Rp2.399.900
DAYTON Fire & Smoke DampersRp849.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)