Beli gpu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asus NVIDIA GeForce Graphic CardDeskripsi:ASUS TUF Gaming GeForce RTX 4090 OC Edition 24GB GDDR6X dioptimalkan dalam dan luarnya untuk mendapatkan suhu yang lebih rendah dan daya tahan yang kuat.NVIDIA Ada Lovelace Streaming Multiprocessors: Performa dan efisiensi daya hingga 2x lipatTensor Core Generasi ke-4: Performa AI hingga 2X lipatRT Core Generasi ke-3: Performa ray tracing hingga 2X lipatKipas Axial-tech ditingkatkan untuk menghasilkan aliran udara 23% lebih banyak airflow Dual Ball Fan Bearings dapat bertahan hingga dua kali lebih lama dari desain fan bearing konvensional Kapasitor kelas militer dengan rating 20 ribu jam pada suhu 105C membuat power rail GPU lebih tahan lama Metal Exoskeleton menambahkan struktur yang rigid dan meningkatkan pembuangan panas karena disertai dengan ventilasi Auto-Extreme: Proses manufaktur otomatis dengan presisi tinggi untuk keandalan yang lebih tinggi Software GPU Tweak III menyediakan performa tweaking yang intuitif, kontrol termal, dan pemantauan sistem
- ATEN VGA CableDeskripsi:For cable extension of VGA signal
- Non Brand VGA Cable (Kabel VGA)atribut:
- Cable Length (m): 3
- SANWA SUPPLY VGA Signal HDMI ConverterDeskripsi:It is a converter that converts a mini D-sub (HD) 15pin analog signal (VGA) into an HDMI signal. It is ideal for connecting and displaying from a computer equipped with a mini D-Sub (HD) 15-pin analog VGA port to an HDMI-equipped display. Since 3.5mm stereo mini audio signal can be converted at the same time, both video and audio can be output from the HDMI display. Since it is a USB bus-powered system that operates with USB power supply, it can be easily installed even in a mobile environment. No driver installation is required. You can use it just by connecting. The cable is integrated for easy connection.Mini D-sub (HD) 15pin cable integrated conversion converter that can convert 15pin analog signal (VGA) and audio signal to HDMI signal.* LCD TVs, projectors, and computer displays must also support the above resolutions * refresh rates. * The resolution of 1920 x 1200 dots is not supported. * Please note that even if the resolution is supported, it cannot be displayed normally if the refresh rate is different. * This product converts analog VGA signals to digital HDMI signals, but it cannot be recognized by some devices. * Compatibility problems such as not being able to display may occur. * Operation is not guaranteed for all devices. * 3.5mm stereo mini cable is not included.atribut:
- Dimensions, Width W x Depth D x Height H (mm): 50x55x20
- Interface: For input/mini D-sub (HD) 15pin male x 1, 3.5mm stereo mini jack x 1, for output/HDMI type A (19PIN) female x 1
- Mass (g): 60
- Operating Environment: Operating temperature 0-40°C, operating humidity 80% or less (non-condensing), operating temperature -20-60°C, operating humidity 80% or less (non-condensing)
- Power Consumption (W): 0.5
- Supported Formats: Linear PCM2 channel (48kHz)
- Thermaltake TTMOD PWM Fan 4 PinDeskripsi:TTMOD PWM Fan 4 Pin Y-Cable can connect multiple fans, enhancing the freedom of additional fan options on a limited support motherboard. This Y-cable is compatible with both 3-pin and 4-pin PWM fans, but PWM control is only supported with 4-pin fans.atribut:
- Color: Black
- Dimensions (mm): 110
- Pin Connectivity: 2510 4Pin PWM (1-3Pin Fool-proof Design)
- Pin Material: Nickel + Tin Plating
- Pin Operating Temperature (°C): -20 to 65
- Pin Rated Current (A): 0.8 (Male Contact)
- Cable Color: White/Red/Orange/Green
- Cable Current (A): 0.8
- Cable Length (mm): 110
- Cable Type: UL1061 #26
- Cable Voltage (V): DC 18 (Max)
- Rated Voltage (V): 12
- StarTech.com Displayport-Vga Conversion Cable 91cm Dp (Male)-Vga (Male) 1920X1200Deskripsi:DisplayPort-VGA Active Conversion Plug and Play Installation Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTVConnect your existing VGA display device (monitor, projector) to your DisplayPort output device (desktop / laptop) Connect a VGA monitor to a DisplayPort output port and use it as an external display Connect your DisplayPort computer to a VGA projector in a conference room or auditorium for presentations and meetingsatribut:
- Adapter Model: Active
- Audio Function: None
- Cable Length (cm): 91.5
- Chipset: Analogix-9832
- Color: Black
- Connector A: DisplayPort [20 pins]
- Connector B: VGA (High Density D-Sub) [15 Pin]
- Connector Shape: DisplayPort [20 pin] male - VGA (high density D-Sub) [15 pin] male
- Height (mm): 15
- Humidity (% RH): 40-85
- Input: [AV]DisplayPort 1.2
- Length (mm): 915
- Male Mounting: DisplayPort [20 pins], VGA (high density D-Sub) [15 pins]
- Maximum Resolution: [Digital] 1920x1200/1080p (input), [Analog] 1920x1200/1080p (output)
- Operating Temperature (°C): 0 to 60
- Output: [AV]VGA
- Product Width (mm): 40
- Set Contents: DisplayPort to VGA adapter cable
- Storage Temperature (°C): -10-70
- MIDORI ANZEN Safety Helmet (Helm Proyek/Helm Safety)Deskripsi:-The shock absorbing liner volume is reduced by 33% compared with conventional products by improving the materials.-With the rain guard(raindrop prevention groove)effective for outdoor work when it rains.-RA band specification which enables easy size fitt-For Electrical Insulation (working voltage: 7000V or less)
- Pertamina Ëngine Oil Prima XP Min 20W-50 API SL (Oli Mesin)Deskripsi:PRIMA XP SAE 20W-50 adalah pelumas berkualitas tinggi untuk kendaraan berbahan bakar bensin.TINGKATAN MUTUPRIMA XP SAE 20W-50 memenuhi tingkatan mutu API SL.KEUNGGULAN- Kestabilan oksidasi yang baik sehingga memberikan kinerja yang tahan lama.- Menjaga kebersihan mesin dan melindungi mesin dari keausan berlebih.PENGGUNAANPRIMA XP SAE 20W-50 dapat digunakan pada berbagai kendaraan berbahan bakar bensin yang mempersyaratkan kekentalan dan tingkatan mutu tersebut di atas.
- Digital Alliance VGA DDR3atribut:
- Bus Interface: PCI Express 2.0
- Cooling: Heatsink + fan
- DirectX Support: DirectX 11
- Engine Clock (MHz): 700
- Graphics Engine: NVIDIA GeForce GT 730
- HDCP Support: Yes
- Memory Clock (MHz): 1333
- Output Ports: 1x D-Sub (VGA); 1x DVI; 1x HDMI
- Video Memory (GB): 4 DDR3
- Sapphire VGA AMD Radeon RX 7600atribut:
- BIOS Support: UEFI
- Cooling: 2 Fans
- Dimensions (LxWxH) (mm): 240x107.1x44.07
- Displays: Maximum 4 Displays
- Engine Clock Boost (MHz): Up to 2755
- Engine Clock Game (MHz): Up to 2355
- Form Factor: 2 slot, ATX
- GPU: AMD Radeon RX 7600 Graphics Card, AMD RDNA 3 Architecture
- Game Index: 1080P Ultimate
- Infinity Cache (MB): 32
- Interface: PCI-Express 4.0 x8
- Memory Clock (Gbps): 18 Effective
- Memory Size/Bus (GB/bit): 8/128 GDDR6
- Operating System: Linux, Windows 10, and Windows 11. 64-bit operating system required
- Output: 1x HDMI, 3x DisplayPort
- Power Consumption (W): 185 Total Board Power
- Ray Accelerators: 32
- Resolution Display Port 1.4: 7680x4320
- Resolution HDMI: 7680x4320
- Stream Processors: 2048
Daftar Harga gpu Terbaru November 2026
| Asus NVIDIA GeForce Graphic Card | Rp1.699.900 |
| ATEN VGA Cable | Rp379.900 |
| Non Brand VGA Cable (Kabel VGA) | Rp85.900 |
| SANWA SUPPLY VGA Signal HDMI Converter | Rp979.900 |
| Thermaltake TTMOD PWM Fan 4 Pin | Rp139.900 |
| StarTech.com Displayport-Vga Conversion Cable 91cm Dp (Male)-Vga (Male) 1920X1200 | Rp1.099.900 |
| tp-link SOHO Desktop Switch (Pembagi Jaringan LAN) | Rp139.900 |
| MIDORI ANZEN Safety Helmet (Helm Proyek/Helm Safety) | Rp439.900 |
| Pertamina Ëngine Oil Prima XP Min 20W-50 API SL (Oli Mesin) | Rp77.900 |
| Seagate BarraCuda Q5 SSD (Solid State Drive Internal) | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/rcP105164984-1.jpg)


-Vga%20(Male)%201920X1200/p5P110981905-1.jpg)
/k7P103770727-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/P102739459-1.jpg)
/g6P104857582-1.jpg)
/lnP107535779-1.jpg)

/omP107985886-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)