StarTech.com Displayport-Vga Conversion Cable 91cm Dp (Male)-Vga (Male) 1920X1200

Sebelum PPN:
Rp1.099.900
Spesifikasi
Adapter ModelActive
Audio FunctionNone
Cable Length (cm)91.5
ChipsetAnalogix-9832
ColorBlack
Connector ADisplayPort [20 pins]
Connector BVGA (High Density D-Sub) [15 Pin]
Connector ShapeDisplayPort [20 pin] male - VGA (high density D-Sub) [15 pin] male
Height (mm)15
Humidity (% RH)40-85
Input[AV]DisplayPort 1.2
Length (mm)915
Male MountingDisplayPort [20 pins], VGA (high density D-Sub) [15 pins]
Maximum Resolution[Digital] 1920x1200/1080p (input), [Analog] 1920x1200/1080p (output)
Operating Temperature (°C)0 to 60
Output[AV]VGA
Product Width (mm)40
Set ContentsDisplayPort to VGA adapter cable
Storage Temperature (°C)-10-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DisplayPort-VGA Active Conversion Plug and Play Installation
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Connect your existing VGA display device (monitor, projector) to your DisplayPort output device (desktop / laptop)
Connect a VGA monitor to a DisplayPort output port and use it as an external display
Connect your DisplayPort computer to a VGA projector in a conference room or auditorium for presentations and meetings

Ulasan Produk

Tidak ada ulasan

Halaman Terkait