Thermaltake TTMOD PWM Fan 4 Pin

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
Dimensions (mm)110
Pin Connectivity2510 4Pin PWM (1-3Pin Fool-proof Design)
Pin MaterialNickel + Tin Plating
Pin Operating Temperature (°C)-20 to 65
Pin Rated Current (A)0.8 (Male Contact)
Cable ColorWhite/Red/Orange/Green
Cable Current (A)0.8
Cable Length (mm)110
Cable TypeUL1061 #26
Cable Voltage (V)DC 18 (Max)
Rated Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TTMOD PWM Fan 4 Pin Y-Cable can connect multiple fans, enhancing the freedom of additional fan options on a limited support motherboard. This Y-cable is compatible with both 3-pin and 4-pin PWM fans, but PWM control is only supported with 4-pin fans.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait