Beli gland cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  2. LARKIN Cable Gland (Kabel Gland)
    Mulai

    Rp179.900

    LARKIN Cable Gland (Kabel Gland)
    Deskripsi:
    Waterproof Cable Gland
    atribut:
    • Material: Nylon
  3. CIC Cable Gland White (Kabel Gland)
    Mulai

    Rp1.900

  4. Phoenix Contact Cable Gland G-EDSWU (Fitting Kabel)
    Mulai

    Rp23.999.900

    Phoenix Contact Cable Gland G-EDSWU (Fitting Kabel)
    Deskripsi:
    Cable gland, for armored cables (SWA / AWA / PWA / STA / SWB / ASA / CY / SY)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Cable Gland Material: Stainless steel 316L
    • Seal Material: EPDM
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: Depending on the material of the housing wall (SWA/AWA/PWA/STA/ASA/CY/SY/SWB)
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
    • Armor Connection Method: Cone
  5. Fort Kable Gland Kuningan (Cable Gland Metal)
    Mulai

    Rp20.900

    Fort Kable Gland Kuningan (Cable Gland Metal)
    atribut:
    • Material: Nickel-Plated Brass
    • Protection : IP 65
  6. Phoenix Contact Cable Gland G-INSEC (Kabel Gland)
    Mulai

    Rp709.900

    Phoenix Contact Cable Gland G-INSEC (Kabel Gland)
    atribut:
    • Color: Silver
    • Cable Gland Material: Nickel-plated brass
    • Shielded: yes
    • Material, Insert: Polyamide 6
    • No. of Conductors: 1
    • O-Ring Materials: Perbunan
  7. WEIDMULLER Brass Cable Gland (Kabel Gland Kuningan)
    Mulai

    Rp249.900

    WEIDMULLER Brass Cable Gland (Kabel Gland Kuningan)
    atribut:
    • Color: Bronze
    • Material: Nickel plated brass
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  8. Iterno Cable Gland (Kabel Gland)
    Mulai

    Rp900

    Iterno Cable Gland (Kabel Gland)
    atribut:
    • Material: Nylon
  9. Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Mulai

    Rp6.399.900

    Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)
    Deskripsi:
    Cable gland, for armored cables (SWA / AWA / PWA / STA / SWB / ASA / CY / SY)
    atribut:
    • Country of Origin: GB (United Kingdom)
    • Color: Silver
    • Cable Gland Material: Nickel-plated brass
    • Thread Pitch (mm): 1.5
    • Length of The Connecting Thread (mm): 15
    • Cable Types that can be Used: Depending on the material of the housing wall (SWA/AWA/PWA/STA/ASA/CY/SY/SWB)
    • Cable Seal Material: EPDM
    • Impact Energy (J): 20
    • Armor Connection Method: Cone
  10. AXIS ELECTRICALS Kabel Gland Kuningan tanpa Armour Seri A1/A2
    Mulai

    Rp43.900

    AXIS ELECTRICALS Kabel Gland Kuningan tanpa Armour Seri A1/A2
    atribut:
    • Material: For Gland : Brass, For Sealing : Thermoplastic Elastomer
    • Cable Type: Unamoured
    • Standard: BS-6121 : Part I : 1989
    • Protection : IP66
  11. Phoenix Contact Cable Gland G-INS (Kabel Gland)
    Mulai

    Rp72.900

    Phoenix Contact Cable Gland G-INS (Kabel Gland)
    atribut:
    • Country of Origin: TR (Turkey)
  12. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  13. WEIDMULLER EMC Brass Cable Gland 4th Generation
    Mulai

    Rp6.999.900

    WEIDMULLER EMC Brass Cable Gland 4th Generation
    atribut:
    • GTIN (EAN): 4064680000000
    • Halogen: Yes
    • Length of thread (mm): 15 mm
    • Cable glands: metric
    • Certificate no. cable gland (GERMLLOYD): E-14047
    • Material: Brass, nickel-plated
    • Maximum Operating Temperature Range (°C): 100
    • Operating Temperature (°C): -40 to 100
    • REACh SVHC: Lead 7439-92-1
  14. DV Stop Kontak Industri with Cover (Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    DV Stop Kontak Industri with Cover (Power Outlet)
    atribut:
    • Function: Industrial Socket
  15. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  16. EATON Cable Gland ADE4 Series (Kabel Gland)
    Mulai

    Rp509.900

    EATON Cable Gland ADE4 Series (Kabel Gland)
    atribut:
    • Thread Size (ISO): M20
    • Thread Size (NPT): 1/2\"
    • Inner Sheath (mm): 45580
    • Outer Sheath (mm): 13.5 - 21
    • Material: Nickel Plated Brass
    • IP Protection: IP 66/68
    • Armour (mm): 0.2 - 1.3
    • Cable Sealing Range: 3 (Large)
    • Temperature Range (°C): -60 to +140
Daftar Harga gland cable Terbaru October 2026
Legrand Plastic Cable Gland IP68Rp31.900
LARKIN Cable Gland (Kabel Gland)Rp179.900
CIC Cable Gland White (Kabel Gland)Rp1.900
Phoenix Contact Cable Gland G-EDSWU (Fitting Kabel)Rp23.999.900
Fort Kable Gland Kuningan (Cable Gland Metal)Rp20.900
Phoenix Contact Cable Gland G-INSEC (Kabel Gland)Rp709.900
WEIDMULLER Brass Cable Gland (Kabel Gland Kuningan)Rp249.900
Fort Kabel Gland Plastik PG (Cable Gland)Rp12.900
Iterno Cable Gland (Kabel Gland)Rp900
Phoenix Contact Cable Gland G-ESSWU (Kabel Gland)Rp6.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait