Phoenix Contact Cable Gland G-EDSWU (Fitting Kabel)

Sebelum PPN:
Rp23.999.900 - Rp37.999.900
Spesifikasi
Country of OriginGB (United Kingdom)
ColorSilver
Cable Gland MaterialStainless steel 316L
Seal MaterialEPDM
Thread Pitch (mm)1.5
Length of The Connecting Thread (mm)15
Cable Types that can be UsedDepending on the material of the housing wall (SWA/AWA/PWA/STA/ASA/CY/SY/SWB)
Cable Seal MaterialEPDM
Impact Energy (J)20
Armor Connection MethodCone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable gland, for armored cables (SWA / AWA / PWA / STA / SWB / ASA / CY / SY)
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Cable gland, cable gland material: Stainless steel 316L, application: Ex, external cable diameter 12.5 mm ... 20.9 mm, shielding: yes, connecting thread: M20 x 1.5, color: silver

Ulasan Produk

Tidak ada ulasan