EATON Cable Gland ADE4 Series (Kabel Gland)

Sebelum PPN:
Rp509.900
Spesifikasi
Thread Size (ISO)M20
Thread Size (NPT)1/2\"
Inner Sheath (mm)45580
Outer Sheath (mm)13.5 - 21
MaterialNickel Plated Brass
IP ProtectionIP 66/68
Armour (mm)0.2 - 1.3
Cable Sealing Range3 (Large)
Temperature Range (°C)-60 to +140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
"Features and benefits:
1. Specifically formulated elastomer for IP sealing on outer sheath of cable
2. Universal clamping design for earthing and bonding of armour shield. Provides mechanical strength and is suitable for all armour shield types,with no requirement to reverse components that may introduce risk of incorrect installation.
3. Specifically formulated elastomer for flame path sealing on inner sheath of the cable.
4. Additional external cable clamping for strain relief (optional)
"
Use
"Suitable for the following cable types:
• Steel wire armoured cable (SWA)
• Steel wire braided cable (SWB)
• Steel tape armoured cable (STA)
• Braided marine shipboard cable; Type P cable"

Ulasan Produk

Tidak ada ulasan