Beli genset 100kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Genset Silent PerkinsDeskripsi:Generator Diesel HD13.5kVA Silent Perkinsatribut:
- Output (Phase/Volt): 3/380
- Frequency (Hz): 50
- Power Factor (PF): 0.8
- Rotation Speed (rpm): 1500
- Digital Panel and Modul: COMAP AMF20/25
- Manufacturing/Model: Perkins/403A-15G2
- Coolant Capacity (L): 7
- Cycle (Stroke): 4
- Cylinder Arrangement: Vertical In-Line
- Dimensions (mm): 1880x750x1090
- Fuel Consumption of Prime (L/hour): 3.7
- Fuel Consumption of Stand by (L/hour): 4.1
- Fuel Tank Capacity (L): 50
- Fuel Type: Diesel
- Manufacture/Type: Stamford/PI044G
- Number of Cylinder: 3
- Oil Capacity (L): 6
- Prime Power Output (kVA/kW): 13.5/10.8
- Standby Output Power (kVA/kW): 15/12
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Matsuyama Stabilizer Tipe LD 3PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 3 Phase
- Output voltage (V): 380/220
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Cooling System: Cooled Fan
- Efficiency (%): Better than 98 (Input 180 V, Output 220 V / Phase)
- Installation: Indoor
- Protection Output: Over Voltage ±238 V/ Phase, Automatic Cut Off
- Response Time (s): ≤ 1s (Against 10% input voltage deviation)
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V/Phase)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- CUMMINS Genset Tipe Silentatribut:
- Speed (rpm): 1500
- Type: lent Type
- WEIFANG Genset Tipe Silentatribut:
- Phase: 3
- Frequency (Hz): 50
- Engine Speed (rpm): 1500
- Type Engine: Silent
- TSUZUMI Genset Seri TCGatribut:
- Frequency (Hz): 50
- Voltage (V): 380
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- PERKINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- CUMMINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- YAMAGEN Generator AC Tipe Silent (Genset)Deskripsi:Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.atribut:
- Rated Speed 50Hz (rpm): 1500
- Rated Speed 60Hz (rpm): 1800
- Excitation: Brushless, Rotating Exciter (with AVR)
- Insulation: Class 'F'
- Number of Poles: 4
- Phase and Wire: 3 phase - 4 wire
- Power Factor : 0.8 (lagging)
- Voltage Regulation: Within +/- 1.5%
- Daikin AC Floor StandingDeskripsi:AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
- Keypower Genset Diesel Seri KPPDeskripsi:PRP (PRIME RATED POWER) 1. Daya utama dapat digunakan untuk 8-12 jam kerja. 2. Dapat digunakan dengan beban yang bervariabel. 3. Maksimum Power sebesar 10% dari kapasitas Prime Power nya hanya boleh digunakan selama 1 jam setiap 12 jam kerja.
- FIRMAN Genset Diesel Tipe Silent Seri SE2Deskripsi:Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.atribut:
- Engine Oil Capacity (L): 1.65
- Volt Meter: Yes
Daftar Harga genset 100kva Terbaru January 2026
| KRISBOW Genset Diesel | Rp19.999.900 |
| KRISBOW Genset Silent Perkins | Rp229.999.900 |
| PERKINS Genset Tipe Silent | Rp169.999.900 |
| Matsuyama Stabilizer Tipe LD 3Phase | Rp15.999.900 |
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| CUMMINS Genset Tipe Silent | Rp269.999.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| TSUZUMI Genset Seri TDG | Rp69.999.900 |
| WEIFANG Genset Tipe Silent | Rp67.999.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)






















































































































































/Matsuyama%20Stabilizer%20Tipe%20LD%203Phase/arP108467387-1.jpg)
/P102122563-1.jpg)
/P102540280-1.jpg)





/P102122556-1.jpg)


/6xP104570249-9.jpg)
/p0P103759900-1.jpg)
/euP103839534-1.jpg)