Beli genset 100 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- CUMMINS Genset Tipe Silentatribut:
- Speed (rpm): 1500
- Type: lent Type
- TSUZUMI Genset Seri TCGatribut:
- Frequency (Hz): 50
- Voltage (V): 380
- Matsuyama Stabilizer Tipe LD 3PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 3 Phase
- Output voltage (V): 380/220
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Cooling System: Cooled Fan
- Efficiency (%): Better than 98 (Input 180 V, Output 220 V / Phase)
- Installation: Indoor
- Protection Output: Over Voltage ±238 V/ Phase, Automatic Cut Off
- Response Time (s): ≤ 1s (Against 10% input voltage deviation)
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V/Phase)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Daikin AC Floor StandingDeskripsi:AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
- KRISBOW Genset Silent PerkinsDeskripsi:Generator Diesel HD13.5kVA Silent Perkinsatribut:
- Output (Phase/Volt): 3/380
- Frequency (Hz): 50
- Power Factor (PF): 0.8
- Rotation Speed (rpm): 1500
- Digital Panel and Modul: COMAP AMF20/25
- Manufacturing/Model: Perkins/403A-15G2
- Coolant Capacity (L): 7
- Cycle (Stroke): 4
- Cylinder Arrangement: Vertical In-Line
- Dimensions (mm): 1880x750x1090
- Fuel Consumption of Prime (L/hour): 3.7
- Fuel Consumption of Stand by (L/hour): 4.1
- Fuel Tank Capacity (L): 50
- Fuel Type: Diesel
- Manufacture/Type: Stamford/PI044G
- Number of Cylinder: 3
- Oil Capacity (L): 6
- Prime Power Output (kVA/kW): 13.5/10.8
- Standby Output Power (kVA/kW): 15/12
- PERKINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- Keypower Genset Diesel Seri KPPDeskripsi:PRP (PRIME RATED POWER) 1. Daya utama dapat digunakan untuk 8-12 jam kerja. 2. Dapat digunakan dengan beban yang bervariabel. 3. Maksimum Power sebesar 10% dari kapasitas Prime Power nya hanya boleh digunakan selama 1 jam setiap 12 jam kerja.
- CUMMINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- YAMAGEN Generator AC Tipe Silent (Genset)Deskripsi:Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.atribut:
- Rated Speed 50Hz (rpm): 1500
- Rated Speed 60Hz (rpm): 1800
- Excitation: Brushless, Rotating Exciter (with AVR)
- Insulation: Class 'F'
- Number of Poles: 4
- Phase and Wire: 3 phase - 4 wire
- Power Factor : 0.8 (lagging)
- Voltage Regulation: Within +/- 1.5%
- KRISBOW Genset 1Ph Silent Cumminsatribut:
- Output (Phase/Volt): 1/220
- Frequency (Hz): 50
- Power Factor (PF): 0.8
- Rotation Speed (rpm): 1500
- Digital Panel and Modul: COMAP AMF20/25
- Coolant Capacity (L): 21
- Cycle (Stroke): 4
- Cylinder Arrangement: Vertical In-Line
- Fuel Consumption of Prime (L/hour): 10
- Fuel Consumption of Stand by (L/hour): 11.1
- Fuel Tank Capacity (L): 50
- Fuel Type: Diesel
- Number of Cylinder: 4
- HIGHLANDER Genset Tipe Openatribut:
- Rated Voltage (V): 230/400
- Power (cos Ø): 0.8
- Rated Speed (rpm): 1500
- Rated Frequency (Hz): 50
- Type: Open
- FIRMAN Genset Diesel (Genset Diesel)atribut:
- Phase: 3
- Engine Type: 4 cylinder in line-water cooled engine
- Starting System: Electric
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
Daftar Harga genset 100 kva Terbaru December 2025
| PERKINS Genset Tipe Silent | Rp169.999.900 |
| CUMMINS Genset Tipe Silent | Rp269.999.900 |
| KRISBOW Genset Diesel | Rp19.999.900 |
| TSUZUMI Genset Seri TCG | Rp189.999.900 |
| Matsuyama Stabilizer Tipe LD 3Phase | Rp15.999.900 |
| TSUZUMI Genset Seri TDG | Rp69.999.900 |
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| Daikin AC Floor Standing | Rp20.999.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)























































































































































/Matsuyama%20Stabilizer%20Tipe%20LD%203Phase/arP108467387-1.jpg)

/P102122563-1.jpg)

/P102540280-1.jpg)





/P102122556-1.jpg)
/euP103839534-1.jpg)


/P102540271-1.jpg)
/p0P103759900-1.jpg)