Beli gauss meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Magnetic Field Measuring
    Mulai

    Rp999.900

    Extech Magnetic Field Measuring
    atribut:
    • Brand: EXTECH
  2. Tenmars AC/DC Magnetic Field Meter
    Mulai

    Rp13.999.900

    Tenmars AC/DC Magnetic Field Meter
    atribut:
    • Measurement Range: DC milli Tesla : 300.00mT, 2000.0mT, 2000.1~3000.0mT; DC Gauss : 3000.0G, 20000G, 20001~30000G; AC milli Tesla : 150.00mT, 1500.0mT; AC Gauss : 1500.0G, 15000G
    • Resolution: DC milli Tesla : 300.00mT=0.01mT, 2000.0mT=0.1mT, 2000.1~3000.0mT=0.1mT; DC Gauss : 3000.0G=0.1G, 20000G=1G, 20001~30000G=1G; AC milli Tesla : 150.00mT=0.01mT, 1500.0mT=0.1mT; AC Gauss : 1500.0G=0.1G, 15000G=1G
    • Accuracy: DC milli Tesla : 300.00mT, 2000.0mT= ±(4% + 10dgt); DC Gauss : 3000.0G, 20000G= ±(4% + 10dgt); AC milli Tesla : ±(5% + 20dgt); AC Gauss : ±(5% + 20dgt)
    • Temperature Range (°C): -20~50/-4~122°F
    • Temperature Resolution (°C): ±0.1/±0.1°F
    • Temperature Tolerance (°C): ±1.0/±1.8°F
  3. Tenmars Magnetic Field Meter
    Mulai

    Rp2.699.900

    Tenmars Magnetic Field Meter
    Deskripsi:
    The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
  4. Chauvin Arnoux Gauss Meter
    Mulai

    Rp31.999.900

    Chauvin Arnoux Gauss Meter
    Deskripsi:
    Chauvin Arnoux CA40 Gauss MeterDesigned to measure the electromagnetic radiation levels the CA40 is designed for use on electrical current lines, home appliances and industrial equipment.As a high-performance portable device, the design and calibration allow measurement of radiation on a base of 50//60 Hz. The probe is separated from the box for ease of use, making it user friendly and assisting with measurements in hard to reach areas.How Does a Gauss Meter Work?Gaussmeters are a Hall probe, a test current is sent by the meter through the probe. This Hall affect produces a voltage and the meter then records this. Often the highest voltage detected is used or frozen by the meter as voltage fluctuation is common given that magnetic fields are rarely static.Did you know?Carl Friederich Gauss born in 1777 developed one of the first devices that could measure direction and strength of a magnetic field. He was a pioneer in this type of study and a great mathematician. He created the system used to measure magnetism and is the reason the modern unit of flux density is named Gauss and why we call these units Gauss meters.Standards IEC 1010-2 and EN 50081-1
    atribut:
    • Best Accuracy: ±4% + 3 Digits
    • Dimensions (mm): 163x68x24
    • Frequency Range (Hz): 30 -> 300
    • Height (mm): 24
    • Length (mm): 163
    • Magnetic Range (μT): 20 -> 2000
    • Manufacture Part Number: P01167501
    • Maximum Magnetic Measurement (μT): 2000
    • Minimum Magnetic Measurement (µT): 20
    • Operating Unit: Gauss, Tesla
    • Resolution (μT): 0.01
    • Width (mm): 68
  5. Metravi Gauss Meter
    Mulai

    Rp13.999.900

    Metravi Gauss Meter
    Deskripsi:
    The Metravi GM-197 Static cum Electromagnet Gauss Meter is designed for both static and electromagnets, DC and AC (40-500Hz).It determines N/S polarity of Static Magnets, can measure intensity of magnetic fields in both Gauss and Tesla, measures up to 0~3000mT(milli Tesla) / 0~30000G (Gauss), Relative / Peak Hold / Real-time Zero function.It features Auto Range, Data Hold, MAX/MIN Hold, GO & NO-GO alarms and alarm value set up function, production testing. With a capacity for 200 manual records and 6000 auto data logging, the interval can be set up using a PC. USB interface to share data with PC and application software with real-time function is available.Compact, powerful, and easy to use, the Metravi GM-197 Static cum Electromagnet Gauss Meter is your go-to solution for quick and accurate magnetic field measurement – wherever you are.Whether you’re testing permanent magnets, checking for residual magnetism, verifying shielding, or troubleshooting electrical equipment, this pocket-sized performer ensures reliable results every time.
    atribut:
    • Backlit Display: Manually turned on/off. Auto-off after 30 seconds when on battery. Stays on when connected via external power supply.
    • Manual Data Logging: Up to 200 records
    • Operating Environment (°C): 5 ~ 40 External
    • Unit Conversion: 1mT = 10G (Gauss)
    • polarity: Can display the N/S polarity of DC magnets
  6. Landtek Gauss Meter (Alat Tes Medan Magnet)
    Mulai

    Rp5.999.900

    Landtek Gauss Meter (Alat Tes Medan Magnet)
    atribut:
    • Accuracy (%): 0-100 mT: 2 Di atas 100 mT: 5 (diukur pada medan magnet seragam)
    • DC Polarity: N untuk Positif, S untuk Negatif
    • Dimensions (mm): 140 x 73 x 30
    • Display: 4 1/2 digits LCD
    • Frequency Range (Hz): 10 to 200
    • Measuring Range (mT): 0-200 to 2000
    • Operating Humidity (%RH): 20 to 80 (Tanpa kondensasi / no dew)
    • Operating Temperature (°C): 5 to 40
    • Power Supply: 4 x Baterai No. 5 (AA) atau dapat dihubungkan ke adaptor eksternal 5V
  7. Tenmars Multi Field EMF Meter
    Mulai

    Rp9.999.900

    Tenmars Multi Field EMF Meter
    Deskripsi:
    Measurement Electromagnetic field- Electromagnetic field- Electric field- RF strength field
    atribut:
    • Sensor Type: Electromagnetic field : Low frequency Magnetic field Triple axis (X,Y,Z); Electric field : LF electric field; RF strength field : RF strength
    • Measurement Range: Electromagnetic field : 0.02~2000mG, 0.02~200µT; Electric field : 50V/m~2000 V/m; RF strength field : 0.2µW/m²~554 mW/m²
    • Resolution: Electromagnetic field : 0.01 /0.1 1 mG or 0.01/0.1/1µT; Electric field : 1 V/m; RF strength field : 0.2µW/m², 0.02µA/m, 0.2mV/m, 0.02µW/cm², 1dB
    • Frequency: Electromagnetic field : 50/60Hz; Electric field : 50/60Hz; RF strength field : 50 MHz~3.5 GHz
    • Accuracy: Electromagnetic field : ± (15%+100 dgt); Electric field : ± (7%+50 dgt); RF strength field : ±2 dB at 2.45 GHz
    • Audible Key Tone Alarm: Buzzer
    • Battery Life (hour): approximate 8
    • Dimension (LxWxH) (mm): 115x60x21
    • Operating Humidity (%RH): below 80
    • Operating Temperature (°C): 5~40
    • Sample Rate (time/s): 6
    • Storage Humidity (%RH): below 70
    • Storage Temperature (°C): -10~60
  8. RS PRO Gauss Meter
    Mulai

    Rp5.199.900

    RS PRO Gauss Meter
    Deskripsi:
    RS Pro Guass Meter IM-191Our high quality brand RS Pro presents this handheld light weight Guassmeter, a great instrument for measuring magnetic fields of extremely low frequency (ELF) of 30 to 300 Hz. With a large user friendly LCD display of 3-1/2 digits it has a display range of 20, 200 and 2000. Display units are featured in micro-Tesla and mini-Guass, with an overload indication (LCD displays 'OL') and a low battery indication. With around 100 hours of battery life, measurement and testing is accurate and easy using the large soft press button panel.SUPPLIED_WITH : 9 V battery, carrying case, user manual
    atribut:
    • Battery Life (hour): 100
    • Battery Type: 9V
    • Best Accuracy (%): ±2.5
    • Dimensions (mm): 130x56x38
    • Frequency Range (Hz): 30-300
    • Height (mm): 38
    • Length (mm): 130
    • Magnetic Range (mG): 200-2000
    • Magnetic Range (μT): 20-200
    • Maximum Magnetic Measurement (mg): 2000
    • Maximum Magnetic Measurement (μT): 200
    • Maximum Operating Temperature (°C): 40
    • Minimum Magnetic Measurement (mg): 200
    • Minimum Magnetic Measurement (µT): 20
    • Minimum Operating Temperature (°C): 5
    • Operating Unit: Gauss, Tesla
    • Power Source: Battery
    • Resolution (mg): 0.1
    • Resolution (μT): 0.01
    • Width (mm): 56
  9. Benetech Electromagnetic Radiation Tester
    Mulai

    Rp759.900

    Benetech Electromagnetic Radiation Tester
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  10. Burkle Dip Sampler Plunging Siphon
    Mulai

    Rp3.299.900

    Burkle Dip Sampler Plunging Siphon
    Deskripsi:
    Dip sampler for simple removal of liquid samples. Good view due to transparent tubes. Upper end with reflux valve, lower end with ball valve.
    atribut:
    • Diameter Tube (mm): 25
  11. KRISBOW Treker Armature Bearing
    Mulai

    Rp269.900

    KRISBOW Treker Armature Bearing
    Deskripsi:
    Bearing Puller Armature 19-35mm adalah sebuah perangkat atau alat yang memiliki fungsi mempermudah proses pemasangan atau pelepasan tanpa harus melakukan pukulan atau tekanan yang tidak merata. Treker bearing memiliki prinsip kerja menarik kompone n di dalam mesin. Treker bearing merek KRISBOW dengan jangkauan 19-35mm menjadi solusi dalam proses perbaikan atau bongkar pasang komponen tertentu baik untuk perlengkapan otomotif, mesin dan sebagainya Treker bearing sering digunakan oleh industri dan bengkel otomotif.
    atribut:
    • Type: Bearing Puller Armature
    • Material: Steel
  12. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  13. KANETEC Measurement Probe For Tesla Meter TM801 Series
    Mulai

    Rp4.499.900

    KANETEC Measurement Probe For Tesla Meter TM801 Series
    Deskripsi:
    Measurement Probe For Tesla Meter TM-801 PRB. A probe dedicated to TM-801. Please keep this probe as a spare.; it can be replaced without troublesome calibration. In adition to the standard PRB (transverse type), an axial type (AXL) capable of measurement in the vertical direction and having higher durability is optional available.
    atribut:
    • Aplicable Model: only for TM801
    • Cord Length (m): 1000
  14. Custom Ultraviolet Meter
    38%
    Mulai

    Rp5.199.900

    Custom Ultraviolet Meter
    Deskripsi:
    -A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.
    atribut:
    • Range: 1999/19990 (μW/cm²)
    • Resolution: 1/10μW/cm²
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Sensitivity Wavelength Range: 290 to 390nm
    • Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
    • Width x Depth x Height: 70x25x131mm
  15. GVDA Electromagnetic Field Radiation Meter EMF Radiasi Detektor
    Mulai

    Rp959.900

    GVDA Electromagnetic Field Radiation Meter EMF Radiasi Detektor
    Deskripsi:
    GVDA Multi-field EMF Meter, Professional Electromagnetic Magnetic Field Radiation Detector , Radio High Frequency RF Microwave AC Magnetic Field Radiation Tester is a portable health and safety field detector, which can detect AC magnetic field, electric field and high-frequency (RF) radiation. It is mainly used to detect and evaluate the impact on human body of non-ionizing electromagnetic field, magnetic field and high-frequency radiation in living and working environment.
    atribut:
    • Alarm: Sound and light (green, orange, red) alarm exceeding the built-in threshold
    • Auto Power Off (minute): 15
    • Electric Frequency Range (Hz): 30 to 1000
    • Electric Measurement Range (V/m): 1 to 2000
    • Magnetic Frequency Range (Hz): 30 to 1000
    • Magnetic Measurement Axis: 3-axis
    • Magnetic Measurement Range (mG): 0.1 to 2000
    • Magnetic Measurement Range (µT): 0.01 to 200
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Product Size(mm): 142x58x28
    • RF Frequency Range (MHz): 50 to 3500
    • RF Measurement Axis: 1-axis
    • RF Measurement Range (mW/m²): 0.001 to 100.0
    • Use Environment Humidity (%RH): 40 to 80
    • Use Environment Temperature (°C): 0 to 40
  16. Shishido Static Electricity High Voltage Power Supply Eliminostat
    Mulai

    Rp14.999.900

    Shishido Static Electricity High Voltage Power Supply Eliminostat
    atribut:
    • Input Power Supply (VAC): 110-120 or 220-240 (switch-selectable)
    • HV Power Supply Used: Commercial frequency alternating current power supply (wire wound high-voltage power supply)
    • Operating Environment (°C): 0 to 40
  17. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.499.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
Daftar Harga gauss meter Terbaru October 2026
Extech Magnetic Field MeasuringRp999.900
Tenmars AC/DC Magnetic Field MeterRp13.999.900
Tenmars Magnetic Field MeterRp2.699.900
Chauvin Arnoux Gauss MeterRp31.999.900
Metravi Gauss MeterRp13.999.900
Landtek Gauss Meter (Alat Tes Medan Magnet)Rp5.999.900
Tenmars Multi Field EMF MeterRp9.999.900
RS PRO Gauss MeterRp5.199.900
Benetech Electromagnetic Radiation TesterRp759.900
Burkle Dip Sampler Plunging SiphonRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)