Tenmars Multi Field EMF Meter
#Grup produk P106784208
Spesifikasi
| Sensor Type | Electromagnetic field : Low frequency Magnetic field Triple axis (X,Y,Z); Electric field : LF electric field; RF strength field : RF strength |
|---|---|
| Measurement Range | Electromagnetic field : 0.02~2000mG, 0.02~200µT; Electric field : 50V/m~2000 V/m; RF strength field : 0.2µW/m²~554 mW/m² |
| Resolution | Electromagnetic field : 0.01 /0.1 1 mG or 0.01/0.1/1µT; Electric field : 1 V/m; RF strength field : 0.2µW/m², 0.02µA/m, 0.2mV/m, 0.02µW/cm², 1dB |
| Frequency | Electromagnetic field : 50/60Hz; Electric field : 50/60Hz; RF strength field : 50 MHz~3.5 GHz |
| Accuracy | Electromagnetic field : ± (15%+100 dgt); Electric field : ± (7%+50 dgt); RF strength field : ±2 dB at 2.45 GHz |
| Audible Key Tone Alarm | Buzzer |
| Battery Life (hour) | approximate 8 |
| Dimension (LxWxH) (mm) | 115x60x21 |
| Operating Humidity (%RH) | below 80 |
| Operating Temperature (°C) | 5~40 |
| Sample Rate (time/s) | 6 |
| Storage Humidity (%RH) | below 70 |
| Storage Temperature (°C) | -10~60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Measurement Electromagnetic field
- Electromagnetic field
- Electric field
- RF strength field
- Electromagnetic field
- Electric field
- RF strength field
Feature
- 4 digits, 2.4 inches color TFT LCD.- 3 measurements in one meter:
- Electromagnetic Field ( 3 - axis ).
- Electric Field.
- RF Strength Field.
- Data Hold (HOLD).
- Language Selection (choose your language): English; Traditional Chinese; Simplified Chinese; Japanese; Spanish.
Use
The meter is equipped with three individual aerial sensors to measure EMFs.The overload indications can be displayed simultaneously on three axes (X, Y, Z)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
