GVDA Electromagnetic Field Radiation Meter EMF Radiasi Detektor

Sebelum PPN:
Rp959.900
Spesifikasi
AlarmSound and light (green, orange, red) alarm exceeding the built-in threshold
Auto Power Off (minute)15
Electric Frequency Range (Hz)30 to 1000
Electric Measurement Range (V/m)1 to 2000
Magnetic Frequency Range (Hz)30 to 1000
Magnetic Measurement Axis3-axis
Magnetic Measurement Range (mG)0.1 to 2000
Magnetic Measurement Range (µT)0.01 to 200
Power Supply3x1.5V AAA batteries (not included)
Product Size(mm)142x58x28
RF Frequency Range (MHz)50 to 3500
RF Measurement Axis1-axis
RF Measurement Range (mW/m²)0.001 to 100.0
Use Environment Humidity (%RH)40 to 80
Use Environment Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GVDA Multi-field EMF Meter, Professional Electromagnetic Magnetic Field Radiation Detector , Radio High Frequency RF Microwave AC Magnetic Field Radiation Tester is a portable health and safety field detector, which can detect AC magnetic field, electric field and high-frequency (RF) radiation. It is mainly used to detect and evaluate the impact on human body of non-ionizing electromagnetic field, magnetic field and high-frequency radiation in living and working environment.
Feature
1. Detect AC magnetic field, electric field and high-frequency/microwave radiation intensity
2. AC magnetic field measurement is in 3-axis mode, which can be measured in any direction
3. Magnetic field measurement range 0.01-200.0 uT , 0.1-2000mG
4. Electric field measurement range 1-2000V/m
5. RF measurement range 0.001-100.0mW/m²
6. Peak measurement, Data hold, Max hold
7. Three color backlight display
8. Auto power off, Low battery indication, Analog bar
9. Audible and light alarm, alarm tone on/off
10. The measurement value, peak value and trend graph are displayed at the same time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait