Chauvin Arnoux Gauss Meter

Sebelum PPN:
Rp31.999.900
Spesifikasi
Best Accuracy±4% + 3 Digits
Dimensions (mm)163x68x24
Frequency Range (Hz)30 -> 300
Height (mm)24
Length (mm)163
Magnetic Range (μT)20 -> 2000
Manufacture Part NumberP01167501
Maximum Magnetic Measurement (μT)2000
Minimum Magnetic Measurement (µT)20
Operating UnitGauss, Tesla
Resolution (μT)0.01
Width (mm)68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chauvin Arnoux CA40 Gauss Meter
Designed to measure the electromagnetic radiation levels the CA40 is designed for use on electrical current lines, home appliances and industrial equipment.
As a high-performance portable device, the design and calibration allow measurement of radiation on a base of 50//60 Hz. The probe is separated from the box for ease of use, making it user friendly and assisting with measurements in hard to reach areas.

How Does a Gauss Meter Work?
Gaussmeters are a Hall probe, a test current is sent by the meter through the probe. This Hall affect produces a voltage and the meter then records this. Often the highest voltage detected is used or frozen by the meter as voltage fluctuation is common given that magnetic fields are rarely static.
Did you know?
Carl Friederich Gauss born in 1777 developed one of the first devices that could measure direction and strength of a magnetic field. He was a pioneer in this type of study and a great mathematician. He created the system used to measure magnetism and is the reason the modern unit of flux density is named Gauss and why we call these units Gauss meters.
Standards IEC 1010-2 and EN 50081-1
Feature
- Battery operated
- Low-frequency magnetic fields measurement
- Easy to handle unidirectional probe

Ulasan Produk

Tidak ada ulasan

Halaman Terkait