Beli gauge thread plug gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Threaded Pipe Thread Plug GaugeDeskripsi:American Standard taper pipe threadANSI / ASME B1.20.1Taper 1:16For self-sealing pipe thread
- SK Steel Plug GaugeDeskripsi:- This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.atribut:
- Tolerance Class: H7
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- VERMONT GAGE Threaded Plug GaugeDeskripsi:These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.atribut:
- UNSPSC: 41111619
- Gauge Finish: Chrome Plated
- Gauge Material: Tool Steel
- Hardness: RC 70-72
- Included Certification: Certificate of Accuracy with NIST Traceability
- Thread Direction: Right Hand
- Tolerance Class: X
- GF GAGE Threaded Plug GaugeDeskripsi:These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Gauge Type: Go/No-Go (Plus/Minus)
- Handle Color: Green
- Handle Design: Double End
- Included Certification: Certificate of Conformance
- Included Handle: Taperlock 2
- Long Form Calibration Certificate: No
- Standards: ANSI B1.2;AGD;NIST
- Thread Class: 2B
- Thread Direction: Right Hand
- Thread Type: UNC
- GF GAGE Threaded Pipe Plug GaugeDeskripsi:These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Handle Color: Green
- Handle Design: Single End
- Included Certification: Certificate of Conformance
- Thread Direction: Right Hand
- Thread Type: NPT
- VERMONT GAGE Threaded Pipe Plug GaugeDeskripsi:Straight pipe threaded plug gauges are used to check straight pipe threads like NPSM, NPSF, and BSPP travel types. Assemblies with one- or two-gauge members with a handle or an individual Go or No-Go gauge member are available.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Handle Color: Blue
- Handle Design: Double End
- Hardness: RC 60-62
- Included Certification: Certificate of Accuracy With NIST Traceability
- Thread Direction: Right Hand
- Tolerance Class: X
- OSG Steel Plug GaugeDeskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
- Insize NPT Thread Plug GageDeskripsi:American tapered pipe thread for threads with sealant. Standard ANSI / ASME B1.20.1. Taper 1:16. Material: OHNS (Oil Hardened Non-shrinking Steel), stable dimension and wear resistance. Hardness HRC60-62.
- Insize Threaded Plug Gauge 4645 Seriesatribut:
- Thread Type: BSPT
- Handle Color: Black
- Thread Direction: Right Hand
- Dimension Type: Inch
- Gauge Type: Go/No-Go (Plus/Minus)
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Thread Class: G
- OSG Screw Limit Gauge (JIS Class 2)atribut:
- Type: For plug gauge work
- Compatible: Metric thread (JIS class 2)
- Insize Threaded Plug Gauge Dim Type Metricatribut:
- Thread Class: 6H
- Handle Color: Black
- Thread Type: Metric
- Gauge Type: Go/No-Go (Plus/Minus)
- Dimension Type: Metric
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Thread Direction: Right Hand
- Insize Threaded Plug Gauge 4131 Seriesatribut:
- Handle Color: Black
- Thread Direction: Right Hand
- Dimension Type: Inch
- Gauge Type: Go/No-Go (Plus/Minus)
- Thread Class: 2B
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- KENTA Steel Plug GaugeDeskripsi:- Top quality precision screw thread plug gauge made of fine grade alloyed tool steel.- Double-end, Go & No Go clearly marked and complete with handle.- Tolerance 6H.
- VERMONT GAGE Threaded Ring GaugeDeskripsi:These threaded-shank drill bits meet National Aerospace Standards (NAS) 965 Type B standards for drill bits used in aircraft repair and production. They are made from high-speed steel and provide good flexibility and shock-absorption for drilling a range of materials.atribut:
- UNSPSC: 20121509
- Finish: Uncoated
- Gauge Design: Adjustable
- Hardness: RC 60-62
- Included Certification: Certificate of Accuracy with NIST Traceability
- Long Form Calibration Certificate: No
- Material: Tool Steel
- Tolerance Class: X
- OSG Steel Plug GaugeDeskripsi:A screw plug gauge for taper screws for pipes.atribut:
- Material: Steel
Daftar Harga gauge thread plug gauge Terbaru March 2026
| KENTA Threaded Pipe Thread Plug Gauge | Rp49.999.900 |
| SK Steel Plug Gauge | Rp939.900 |
| OSG Taper Thread Gauge for Pipe | Rp6.599.900 |
| Niigata Seiki (SK) Steel Plug Gauge | Rp2.099.900 |
| VERMONT GAGE Threaded Plug Gauge | Rp1.399.900 |
| GF GAGE Threaded Plug Gauge | Rp3.899.900 |
| GF GAGE Threaded Pipe Plug Gauge | Rp4.199.900 |
| VERMONT GAGE Threaded Pipe Plug Gauge | Rp3.799.900 |
| OSG Steel Plug Gauge | Rp2.199.900 |
| RIDGID Pipe Dies | Rp409.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20Steel%20Plug%20Gauge/P101502526-2.jpg)


%20Khusus%20Lain/GF%20GAGE%20Threaded%20Pipe%20Plug%20Gauge/63P109325219-1.jpg)
%20Khusus%20Lain/VERMONT%20GAGE%20Threaded%20Pipe%20Plug%20Gauge/auP109392390-1.jpg)




/P103063991-1.jpg)