VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)

Sebelum PPN:
Rp4.599.900 - Rp11.999.900
Spesifikasi
UNSPSC41111619
Dimension TypeInch
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle ColorBlue
Handle DesignDouble End
HardnessRC 60-62
Included CertificationCertificate of Accuracy With NIST Traceability
Thread DirectionRight Hand
Tolerance ClassX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight pipe threaded plug gauges are used to check straight pipe threads like NPSM, NPSF, and BSPP travel types. Assemblies with one- or two-gauge members with a handle or an individual Go or No-Go gauge member are available.
Feature
Pipe Threaded Plug Gauge Dimension Type Inch Gauge Type Go/No-Go (Plus/Minus) Handle Design Double End Included Handle Taperlock 2 Thread Size 1/8 In.-27 Thread Type NPSF Tolerance Class X Gauge Finish Uncoated Gauge Material Tool Steel Handle Color Blue Handle Length 3 in Handle Material Aluminum Hardness RC 60-62 Included Certification Certificate of Accuracy with NIST Traceability Pitch Diameter - Go Member 0.3692 in Pitch Diameter - No-Go Member 0.3727 in

Ulasan Produk

Tidak ada ulasan