GF GAGE Threaded Plug Gauge (Gauge Ulir)

Sebelum PPN:
Rp4.699.900 - Rp6.799.900
Spesifikasi
UNSPSC41111619
Dimension TypeInch
Gauge FinishUncoated
Gauge MaterialTool Steel
Gauge TypeGo/No-Go (Plus/Minus)
Handle ColorGreen
Handle DesignDouble End
Included CertificationCertificate of Conformance
Included HandleTaperlock 2
Long Form Calibration CertificateNo
StandardsANSI B1.2;AGD;NIST
Thread Class2B
Thread DirectionRight Hand
Thread TypeUNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
Feature
Threaded Plug Gauge Assembly Dimension Type Inch Gauge Type Go/No-Go (Plus/Minus) Handle Design Double End Included Handle Taperlock 2 Thread Class 2B Thread Size 1/4 In.-20 Thread Type UNC Gauge Finish Uncoated Gauge Material Tool Steel Handle Color Green Handle Length 2 3/4 in Included Certification Certificate of Conformance Long Form Calibration Certificate No Standards ANSI B1.2 AGD NIST Thread Direction Right Hand

Ulasan Produk

Tidak ada ulasan

Halaman Terkait