VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)

Sebelum PPN:
Rp1.599.900 - Rp9.299.900
Spesifikasi
UNSPSC41111619
Gauge FinishChrome Plated
Gauge MaterialTool Steel
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Thread DirectionRight Hand
Tolerance ClassX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
Feature
Threaded Plug Gauge Dimension Type Inch Gauge Type Go (Plus) Handle Design Member Only Thread Class 2B 3B Thread Size #8-32 Thread Type UNC Tolerance Class X Gauge Finish Chrome Plated Gauge Length - Go Member 13/32 in Gauge Material Tool Steel Hardness RC 70-72 Included Certification Certificate of Accuracy with NIST Traceability Pitch Diameter - Go Member 0.1437 in Standards ASME B1.2 Thread Direction Right Hand

Ulasan Produk

Tidak ada ulasan