Beli gauge manifold di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  2. KRISBOW Pompa Vakum
    Mulai

    Rp2.599.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  3. Imperial Manifold Gauge Sets
    Mulai

    Rp2.699.900

    Imperial Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  4. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  5. DAYTON Manifold Gauge Sets
    Mulai

    Rp1.899.900

    DAYTON Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 41112403
    • Hose Length (inch): 72
    • Product Type: Mechanical Manifold Gauge Set
  6. BLACKMAX Manifold Gauge Sets
    Mulai

    Rp5.599.900

    BLACKMAX Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
  7. YELLOW JACKET Manifold Gauge Sets
    Mulai

    Rp2.699.900

    YELLOW JACKET Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  8. Rocker Rocker 300-MF31 Vacuum Filtration System
    Mulai

    Rp13.999.900

    Rocker Rocker 300-MF31 Vacuum Filtration System
    Deskripsi:
    Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtration
    atribut:
    • Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
    • Motor roatation speed: 1450
    • Horse Power (HP): 1/8
    • Noise Level (dB): 50
    • Filter Diameter (mm): 47
    • Funnel Capacity (ml): 300
    • Funnel Material: PES
    • Funnel lid Material: PP
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.3
    • Maximum Flow Rate (L/minute): 20
    • Maximum Vacuum (mbar): 105
    • Membrane support Material: PES
    • Net Weight (kg): 4.1
    • Support base Material: PES
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
    • Waste bottle Material: Borosilicate glass with drain
    • Waste bottle capacity (ml): 1000
  9. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  10. Tasco R134A Car Air Conditioner Gauge ManiFold
    Mulai

    Rp2.699.900

    Tasco R134A Car Air Conditioner Gauge ManiFold
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  11. Kennedy Circlip Pliers Bent Nose External (Tang Jepit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Kennedy Circlip Pliers Bent Nose External (Tang Jepit)
    Deskripsi:
    External - 90 Degree Angled Jaw Industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil sprung to aid operation.
    atribut:
    • Type: Circlip Plier
    • Jaw Style: External
    • Jaw Angle (°): 90
  12. Startools Manifold Gauge
    Mulai

    Rp999.900

    Startools Manifold Gauge
    Deskripsi:
    • Pressure gauge wrapped in rubber case for impact resistance• Packaged in blow molded case• With 1.5 meter red, blue, yellow hose
    atribut:
    • Gauge Diameter (mm): 80
    • Refrigerant Scale: R404A, R407C, R22, R134A
  13. Tasco Manifold Gauge
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  14. monotaro Manifold Kit For R410A (With Hose)
    Mulai

    Rp1.399.900

    monotaro Manifold Kit For R410A (With Hose)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  15. JB INDUSTRIES Manifold Gauge Sets
    Mulai

    Rp2.599.900

    JB INDUSTRIES Manifold Gauge Sets
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  16. Tasco R32 / R410A Ball Valve Type Single Manifold
    Mulai

    Rp1.699.900

    Tasco R32 / R410A Ball Valve Type Single Manifold
    Deskripsi:
    A gauge manifold for room air conditioners with one service board. Since there is one gauge and one valve, it is a lightweight, compact and easy-to-use gauge manifold.
    atribut:
    • Type: Ball valve type
    • Mounting Screw: [Manifold body] 1/8 NPT (gauge)
    • Temperature Display: R410A, R32
    • Connection Port: 5/16 flare
    • Mounting Screw Diameter: [Compound meter] 1/8 NPT (gauge)
    • Compound Meter (MPa): -0.1-3.8
    • Corresponding refrigerant type: R32/R410A
    • Gauge Diameter (Φmm): 68
Daftar Harga gauge manifold Terbaru March 2026
JTC Vacuum Pump (Pompa Vakum)Rp6.999.900
KRISBOW Pompa VakumRp2.599.900
Imperial Manifold Gauge SetsRp2.699.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp6.599.900
ALDO Gembok Segi Satin Leher PanjangRp26.900
Mesin HL Plastik Vakum EmbosRp36.900
DAYTON Manifold Gauge SetsRp1.899.900
BLACKMAX Manifold Gauge SetsRp5.599.900
YELLOW JACKET Manifold Gauge SetsRp2.699.900
Rocker Rocker 300-MF31 Vacuum Filtration SystemRp13.999.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)