Beli gauge block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Gauge BlockDeskripsi:GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.atribut:
- Material: Ceramic
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- Insize Gauge Block (Blok Ukur)Deskripsi:- Supplied with manufacturer inspection certificate
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- Mitutoyo Rectangular & Square Gauge Block SetDeskripsi:Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.atribut:
- UNSPSC: 41111618
- Case Type: Wooden Case
- Dimension Type: Inch
- Included Certification: Certificate of Inspection
- Includes Case: Yes
- Long Form Calibration Certificate: No
- Material: Steel
- Shape: Rectangular
- Standards: ASME Specs
- With Hole: No
- WESTWARD Rectangular Gauge Block SetDeskripsi:Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.atribut:
- Grade: Economy
- Item: Rectangular Gauge Block Set
- Dimension Type: Inch
- Includes Case: Yes
- Included Certification: Certificate of NIST Calibration
- Long Form Calibration Certificate: Yes
- Case Type: Wooden Case
- Included Size Range (inch): 0.05 to 4
- Included Sizes (inch): (9) 0.1001 to 0.1009, (49) 0.101 to 0.149, (19) 0.050 to 0.950, (4) 1.000 to 4.000
- Increments: 0.0001inch (0.1001inch to 0.1009 in), 0.001inch (0.101inch to 0.149 in), 0.05inch (0.05inch to 0.95 in), 1inch (1inch to 4 in)
- Material: Steel
- Shape: Rectangular
- Standards: ASME
- Tolerance: +/-0.00005inch
- With Hole: No
- monotaro Steel Gauge Block SetDeskripsi:It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
- Block Dimension (mm): 9 x 30
- Material: Made of steel
- Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
- KENTA Individual Steel Block Gauge for Inspection 1.0005-2mmDeskripsi:Made from high quality stress relieved alloy steel.Size and serial number are engraved clearly on each individual gauge blockHardened to HV 820 (HRC65)Excellent rigidity.Available in 3 grades:- Grade 0 for calibration- Grade 1 for inspection- Grade 2 for workshopatribut:
- Grade: 1
- Application For: Inspection
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- Mitutoyo Maintenance Kit for Gauge BlockDeskripsi:- Maintenance kit for gauge blocks includes all the necessary maintenance tools for removing burrs and contamination, and applying anti-corrosion treatment after use.Order No. 516-650ETools and accessories included:(1) Ceraston (601645) (both sides finished by lapping) (100×25×12 mm)(2) Optical flat (158-117) (ø45, 12 mm thickness, Flatness 0.2 μm) Used to check the wringing of thin gauge blocks and for the presence of burrs.(3) Tweezers (600004) Used for handling thin gauge blocks.(4) Blower brush (600005) Used for blowing dust from measuring surfaces.(5) Cleaning paper (600006) (lens paper, 82×304 mm, 500 pcs.) Used for wiping off rust preventive oil and contamination. Lint free.(6) Artificial leather mat (B4 size, Artificial buckskin) (600007) Used as a gauge block mat in order to avoid scratches on the work table.(7) Reagent bottle (600008) (polyethylene container, 100 ml) Bottle of wiping solution. (Mitutoyo employs n-Heptane for solvent.)(8) Gloves (600009) Used for handling large gauge blocks. Effective for the prevention of corrosion and thermal expansion.atribut:
- Manufacturing Number: 516-650E
- Item: Maintance Kit Gauge Block
- Type: Maintance Kit Gauge Block
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- Insize Steel Gage Block Sets (Blok Ukur)Deskripsi:- Made of alloy steel; - Meet ISO3650; - Gage blocks ≥ 125mm have clampinig holes; - Supplied with manufacturer inspection certificate
- KENTA Steel Block GaugeDeskripsi:Made from high quality stress relieved alloy steel.Size and serial number are engraved clearly on each individual gauge blockHardened to HV 820 (HRC65)Excellent rigidity.Available in 3 grades:- Grade 0 for calibration- Grade 1 for inspection- Grade 2 for workshop
- Mitutoyo Gauge Block MetricDeskripsi:Description This Grade 1 Gauge Block with JCSS Certificate offers you the following benefits:Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material.High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability.The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650. Mitutoyo high-quality gauge blocks easily meet these and all other requirements.Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them.Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.
- KENTA Ceramic Block GaugeDeskripsi:Made from Zirconia Ceramic with high precision.Hardened to HV 1350, service Iife is up to 10 times that of steel.Excellent wringability due to microlite material.Corrosion Resistant - No requirements for anti corrosion treatment.No effects resulting from hand contact.No burr caused by dents - will not scratch.Abrasion resistant - 10 times abrasive resisitance of steel block gaugesDimensional stability - free from diemnsional change over time.Marking - serial number and norminal size are laser inscribed oneach individual block gauge, clearly visibleAntimagnetic, anti-static, and non-conductive properties.Available in 2 grades :- Grade 0 for caIibration- Grade 1 for inspection
- Mitutoyo CERA Inside Micro CheckerDeskripsi:The Mitutoyo inside micro checker confirms the zero point of a tubular inside micrometer in order to provide repeatable reliable measurement results. The micro checker’s measuring blocks are constructed of highly durable zirconia-based ceramic that will not deteriorate or change dimensionally over time due to environmental conditions. The inside micro checker confirms measurements in 25mm increments.atribut:
- Technology: Mechanical
- Units: Metric
- Block Pitch Accuracy: 1+L/150
- Mitutoyo Gauge Block SQ SteelDeskripsi:GAGE BLOCK STEEL 0.5MM 0 614506-041 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan un tuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kep resisian yang tinggi terhadap nilai pengukuran benda kerja. Kelebihan alat ini adalah tingkat kepresisian dan akurasi yang tinggi sehingga da pat diandalkan untuk pengukuran yang sangat presisi. Gauge block besi ini digunakan untuk kalibrasi ukuran 0.5 MM. Gauge block besi sering digunakan di industri, pabrik, atau bengkel.BENEFIT : Purchasing individual metric square gauge blocks is acost-effective way to replace heavily used sizes. Please add thesuffix number representing the national standard and grade required atthe end of the Order No. when ordering these items. Special sizesthat are not included in the charts can be supplied custom-made onrequest.
Daftar Harga gauge block Terbaru October 2026
| Mitutoyo Gauge Block | Rp1.599.900 |
| Mitutoyo Gauge Block Steel Set | Rp4.299.900 |
| SK Gauge Block | Rp359.900 |
| Insize Gauge Block (Blok Ukur) | Rp319.900 |
| Mitutoyo Gauge Block | Rp269.900 |
| monotaro Gauge Block | Rp3.699.900 |
| Mitutoyo Rectangular & Square Gauge Block Set | Rp8.599.900 |
| WESTWARD Rectangular Gauge Block Set | Rp5.199.900 |
| monotaro Steel Gauge Block Set | Rp5.499.900 |
| KENTA Individual Steel Block Gauge for Inspection 1.0005-2mm | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/kgP110006736-1.jpg)






![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)


/n0P106623828-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)