Mitutoyo Rectangular & Square Gauge Block Set

Sebelum PPN:
Rp8.599.900 - Rp52.999.900
Spesifikasi
UNSPSC41111618
Case TypeWooden Case
Dimension TypeInch
Included CertificationCertificate of Inspection
Includes CaseYes
Long Form Calibration CertificateNo
MaterialSteel
ShapeRectangular
StandardsASME Specs
With HoleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.
Feature
Rectangular Gauge Block Set Long Form Calibration Certificate No Material Steel Application Grade Reference Dimension Type Inch Grade ASME 0 Included Size Range 0.05 in to 4 in Included Sizes (19) 0.05 in to 0.95 in (9) 0.1001 in to 0.1009 in (49) 0.101 in to 0.149 in (4) 1 in to 4 in Increments 0.0001 in (0.1001 in to 0.1009 in) 0.001 in (0.101 in to 0.149 in) 0.05 in (0.05 in to 0.95 in) 1 in (1 in to 4 in) Number of Pieces 81 Shape Rectangular Tolerance - With Hole No

Ulasan Produk

Tidak ada ulasan