WESTWARD Rectangular Gauge Block Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.199.900
Spesifikasi
GradeEconomy
ItemRectangular Gauge Block Set
Dimension TypeInch
Includes CaseYes
Included CertificationCertificate of NIST Calibration
Long Form Calibration CertificateYes
Case TypeWooden Case
Included Size Range (inch)0.05 to 4
Included Sizes (inch)(9) 0.1001 to 0.1009, (49) 0.101 to 0.149, (19) 0.050 to 0.950, (4) 1.000 to 4.000
Increments0.0001inch (0.1001inch to 0.1009 in), 0.001inch (0.101inch to 0.149 in), 0.05inch (0.05inch to 0.95 in), 1inch (1inch to 4 in)
MaterialSteel
ShapeRectangular
StandardsASME
Tolerance+/-0.00005inch
With HoleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.

Ulasan Produk

Tidak ada ulasan