Spesifikasi
| Manufacturing Number | 516-650E |
|---|---|
| Item | Maintance Kit Gauge Block |
| Type | Maintance Kit Gauge Block |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Maintenance kit for gauge blocks includes all the necessary maintenance tools for removing burrs and contamination, and applying anti-corrosion treatment after use.
Order No. 516-650E
Tools and accessories included:
(1) Ceraston (601645) (both sides finished by lapping) (100×25×12 mm)
(2) Optical flat (158-117) (ø45, 12 mm thickness, Flatness 0.2 μm) Used to check the wringing of thin gauge blocks and for the presence of burrs.
(3) Tweezers (600004) Used for handling thin gauge blocks.
(4) Blower brush (600005) Used for blowing dust from measuring surfaces.
(5) Cleaning paper (600006) (lens paper, 82×304 mm, 500 pcs.) Used for wiping off rust preventive oil and contamination. Lint free.
(6) Artificial leather mat (B4 size, Artificial buckskin) (600007) Used as a gauge block mat in order to avoid scratches on the work table.
(7) Reagent bottle (600008) (polyethylene container, 100 ml) Bottle of wiping solution. (Mitutoyo employs n-Heptane for solvent.)
(8) Gloves (600009) Used for handling large gauge blocks. Effective for the prevention of corrosion and thermal expansion.
Order No. 516-650E
Tools and accessories included:
(1) Ceraston (601645) (both sides finished by lapping) (100×25×12 mm)
(2) Optical flat (158-117) (ø45, 12 mm thickness, Flatness 0.2 μm) Used to check the wringing of thin gauge blocks and for the presence of burrs.
(3) Tweezers (600004) Used for handling thin gauge blocks.
(4) Blower brush (600005) Used for blowing dust from measuring surfaces.
(5) Cleaning paper (600006) (lens paper, 82×304 mm, 500 pcs.) Used for wiping off rust preventive oil and contamination. Lint free.
(6) Artificial leather mat (B4 size, Artificial buckskin) (600007) Used as a gauge block mat in order to avoid scratches on the work table.
(7) Reagent bottle (600008) (polyethylene container, 100 ml) Bottle of wiping solution. (Mitutoyo employs n-Heptane for solvent.)
(8) Gloves (600009) Used for handling large gauge blocks. Effective for the prevention of corrosion and thermal expansion.
Feature
It is supplied in a fitted wooden case for portable use.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
