Beli gasket garlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GARLOCK High-Temperature Graphite Gasket Sheets
    Mulai

    Rp2.299.900

    GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Mahogany
    • Form: Sheet
    • Gasket Material: Graphite
    • Maximum Operating Pressure: 2000
    • Maximum Operating Temperature (°F): 1000
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
    • X-Ray Detectable: No
  2. GARLOCK BLUE-GARD Gasket Sheet
    Mulai

    Rp1.899.900

    GARLOCK BLUE-GARD Gasket Sheet
    atribut:
    • UNSPSC: 31160000
  3. GARLOCK Wear-Resistant Aramid Gasket Sheets
    Mulai

    Rp649.900

    GARLOCK Wear-Resistant Aramid Gasket Sheets
    Deskripsi:
    These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181504
    • Backing Type: Plain
    • Form: Sheet
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • X-Ray Detectable: No
  4. GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Mulai

    Rp139.900

    GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Deskripsi:
    These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
    atribut:
    • Binder Material: None
    • FDA Approved: Yes
    • For Flange ANSI Class: 150
    • Gasket Material: PTFE
    • Gasket Type: Ring Gasket
    • Hardness: Not Rated
    • Includes Mounting Hardware: No
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  5. GARLOCK Gasket Sheet
    Mulai

    Rp139.900

    GARLOCK Gasket Sheet
    atribut:
    • UNSPSC: 31160000
  6. Daiko Epdm PTFE Gasket
    Mulai

    Rp349.900

    Daiko Epdm PTFE Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40 to 120degreesC
  7. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  8. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  9. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  10. GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Mulai

    Rp4.699.900

    GARLOCK Chemical-Resistant PTFE Gasket Sheets
    Deskripsi:
    Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
    atribut:
    • Backing Type: Plain
    • FDA Approved: Yes
    • For Piping System: Food and Beverage
    • Form: Sheet
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  11. RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp1.799.900

    RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  12. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  13. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  14. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  15. Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    Mulai

    Rp21.900

    Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    atribut:
    • Thickness (mm): 3
    • Suitable fluid: General piping such as water and oil
    • Maximum Operating Temperature (°C): 150
    • Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Nominal Pressure: 5K
  16. NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)
    8%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  17. Tochigiya Gasket
    Mulai

    Rp119.900

    Tochigiya Gasket
    Deskripsi:
    A gasket that can be attached simply by fitting it in.Rack, housing, etc.
    atribut:
    • Operating Temperature Range (°C): -40~+100
    • Surface Treatment: Black
Daftar Harga gasket garlock Terbaru October 2026
GARLOCK High-Temperature Graphite Gasket SheetsRp2.299.900
GARLOCK BLUE-GARD Gasket SheetRp1.899.900
GARLOCK Wear-Resistant Aramid Gasket SheetsRp649.900
GARLOCK Chemical-Resistant PTFE Flange GasketsRp139.900
GARLOCK Gasket SheetRp139.900
Daiko Epdm PTFE GasketRp349.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Daiko Graphite Spiral Wound Gasket SWGRp169.900
NICHIASU Ebilon GasketRp52.900
GARLOCK Chemical-Resistant PTFE Gasket SheetsRp4.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)