Daiko Epdm PTFE Gasket

Sebelum PPN:
Rp349.900 - Rp2.899.900
Spesifikasi
Thickness (mm)3
Working Temperature Range-40 to 120degreesC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A gasket material made by pressure-heating to integrate an EPDM rubber molded product and a PTFE film. Has excellent sealing property for having both the elasticity characteristic of rubber and corrosion resistance of PTFE. Suitable for PTFE chemical resistance where tightening surface pressure cannot be applied and flange area where corrosion resistance is needed.
Use
Building facility piping, PVC piping, chemical resistant piping, glass lining piping, etc.

Ulasan Produk

Tidak ada ulasan