Beli gas detector portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)
    Mulai

    Rp8.799.900

    HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  2. Kusam Meco Portable Gas Detector - Combustable (0-100%)
    Mulai

    Rp8.999.900

    Kusam Meco Portable Gas Detector - Combustable (0-100%)
    Deskripsi:
    PORTABLE COMBUSTIBLE GAS DETECTOR For LELMODEL-KM-840-LELKM-840-LEL Portable Combustible gas detector with voice alarm and the original imported sensor, with the safe and reliable quality. It’s with the diffusion sampling mode, can be connected with the external pump. The portable gas detector can promise the security for the personnel working under the toxic gas in the harmful environments.
    atribut:
    • Alarm Mode: Audible-visual-vibration alarm sound ≥75dB
    • Alarm Storage: With alarm data storage function, can review the data from the detector
    • Body Material: ABS and PC
    • Dimensions (mm): 140x73x32
    • Display: Large screen LCD
    • Display Information: Gas types, Concentration value, Concentration unit, Time, Battery status, Alarm status, etc.
    • Explosion-proof grade: Ex ib IIB T3
    • Gas Type: Combustible Gas (LEL)
    • Measuring Range: LEL: 0-100%LEL
    • Package: Aluminum alloy box
    • Power Supply: 3.7V, 1800mAh rechargeable lithium battery, continuous working period over 10 hours.
    • Protection Grade: IP65
    • Sampling Modes: Diffusion sampling (Available for connection with external pump)
    • Sensor Life (year): 2-3
    • Sensor Type: Catalytic combustion sensor
    • Working Humidity (%RH): 0-95 (non-condensing)
    • Working Temperature (°C): -20 to 50
  3. Crowcon Detektor Gas Portabel (Alat Deteksi Gas Genggam)
    Mulai

    Rp71.999.900

    Crowcon Detektor Gas Portabel (Alat Deteksi Gas Genggam)
    Deskripsi:
    The Gas-Pro portable multi gas detector offers detection of up to 5 gases in a compact, reliable and intuitive solution. With simple, single button operation, it is easy to use even when wearing gloves. Its simplicity means there is minimal training time required. With a backlit top-mount display and small size, the Gas-Pro portable is a great choice for poorly lit and confined conditions. It’s also water and dust resistant and provides bump and calibration reminders, ensuring it remains reliable in even the harshest environments. An optional internal pump, activated with the flow plate, takes the pain out of pre-entry testing and allows Gas-Pro to be worn either in pumped or diffusion modes.
    atribut:
    • Dimensions (mm): 43x130x84
    • Alarms: Audible >95dB @ 30cm (98dB @30cm in loud mode); Visual – all angle dual red/blue LEDs; Vibrating alert
    • Display: Top mount for ease of view with dual colour backlight (green/red)
    • Data Logging: 125hr at 10-second intervals (45,000 logs)
    • Battery: Rechargeable Li-ion, >14hr (13 hours pumped operation) based on CH4, O2, H2S, CO; Typical charge time 7.5hr
    • Event Logging: Alarm, over range, calibration, bump, on/off, TWA, 1000 events
    • Humidity: 10 to 95% RH+
    • Ingress Protection: Independently tested to IP65 and IP67
    • Interface: Data connection for gas test solutions and direct to PC
    • Operating Temperature (°C): -20 to +55 (-4°F to +131°F)
    • Sampling: Internal pump as option
    • Storage Temperature (°C): -20 to +65 (-4°F to +149°F)
  4. GVDA Gas Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp339.900

    GVDA Gas Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
  5. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  6. Riken Keiki Portable Gas Monitor GX-3R Series (Pendeteksi Gas Genggam Seri GX-3R)
    Mulai

    Rp14.999.900

    Riken Keiki Portable Gas Monitor GX-3R Series (Pendeteksi Gas Genggam Seri GX-3R)
    atribut:
    • Battery: Lithium-ion
    • Sampling Method: Diffusion type
    • Dimensions (WxHxD) (mm): Approx. 58x65x26
    • Operating Temperature Range (°C): -40 to +60 (no sudden changes)
    • Operating Humidity Range (%RH): 0 to 95 (no condensation)
    • Approvals: Japan Ex, ATEX, IECEx, Brazil Ex, MED, JIS, JG
    • CE marking: EMC/ATEX/RoHS
    • Continuous Operation (hour): Approx. 40 after full charge (with long battery mode)
    • Display of Alarm: Flashing light/ buzzer/ vibration
    • Explosion Protected Construction: Intrinsic Safety
    • Explosion-proof class: IECEx : Ex da ia IIC T4 Ga / Ex da ia I Ma , ATEX : II1G Ex da ia IIC T4 Ga / IM1 Ex da ia I Ma , *With combustible gas sensor
    • Ingress Proof Rating: IP66/68
    • Principle of Detection: New Ceramic catalytic Method, Potentiostatic Electrolysis Method
    • Type of Alarm: Gas alarm/Fault alarm
  7. Benetech Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)
    Mulai

    Rp1.199.900

    Benetech Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)
    Deskripsi:
    Gas Detector Combustible Sanfix GM8800A adalah peralatan keselamatan dasar yang diperlukan bila teridentifikasi adanya gas yang mudah terbakar di dalam area kerja. Umumnya alat ini digunakan di tempat yang rawan terjadi kebocoran gas, misalnya di pabrik, lokasi pertambangan, dan kilang minyak.Gas detector dapat digunakan untuk mendeteksi sekurang-kurangnya tiga hal: gas yang mudah menyulut api, gas beracun, dan penipisan oksigen.
    atribut:
    • Low Battery Indication (V): 3 ±0.2
    • Unit Size (mm): 76x49x220
    • Continuous Operating Time (hour): 8
    • Operating Temperature (°C): 0-52
    • Power: 3x1.5V LR 14 Battery
    • Response Time (s): 2
    • Standard Carton Size (cm): 53.0x38.1x30.3
    • Warm-up Time (s): Approx. 60
  8. Riken Keiki Monitor Gas Portabel Seri 04 (Alat Pemantau Gas Seri 04)
    Mulai

    Rp11.999.900

    Riken Keiki Monitor Gas Portabel Seri 04 (Alat Pemantau Gas Seri 04)
    atribut:
    • Battery: Alkaline
    • Sampling Method: Diffusion type
    • Dimensions (WxHxD) (mm): Approx. 54x67x24 (excluding projections)
    • CE marking: EMC/ATEX/RoHS
    • Explosion Protected Construction: Intrinsic Safety
    • Explosion-proof class: IECEx : Ex ia IIC T4 Ga (AAA alkaline), Ex ia IIC T3 Ga (Ni-MH), ATEX : II1G Ex ia IIC T4 Ga (AAA alkaline), II1G Ex ia IIC T3 Ga (Ni-MH)
  9. VICTOR Victor-Style Torch Cutting Tip (Mata Las Potong)
    Mulai

    Rp359.900

    VICTOR Victor-Style Torch Cutting Tip (Mata Las Potong)
    Deskripsi:
    These general purpose tips feature a medium preheat setting for cutting most clean steel. They are commonly used for both hand and machine torch cutting in industrial and light fabrication as well as repair and maintenance applications.
    atribut:
    • UNSPSC: 23171535
    • Compatible Manufacturer: Victor
  10. Crowcon Portable Multigas Detector (Detektor Gas)
    Mulai

    Rp52.999.900

    Crowcon Portable Multigas Detector (Detektor Gas)
    Deskripsi:
    T4-HOCA-H2 4 Gas Sensor, Detects Hydrogen Sulfide (H2S), Oxygen (O2), Carbon Monoxide (CO - H2 Resistant) and Methane (CH4). T4 integrates innovative safety features and an intuitive, rugged design to provide advanced protection for those working in harsh environments. This portable multi-gas detector, which is exceptionally easy to use and service, protects against the four most prevalent gas haz­ards: carbon monoxide (CO), hydrogen sulphide (H2S), flammable gases and oxygen (O2) depletion.
  11. RS PRO Air Quality Meter
    Mulai

    Rp15.999.900

    RS PRO Air Quality Meter
    atribut:
    • Display Type: LCD
    • Equipment Type: Air Quality Meter
    • Power Source: Battery
  12. TONATA Gas Leakage Detector
    Mulai

    Rp239.900

    TONATA Gas Leakage Detector
    Deskripsi:
    Gas Detector / Pendeteksi Gas / Leak Bocor Tangki LPG- Alarm otomatis akan berhenti, setelah kadar gas menurun- Power listrik 220V - AC Power 3 Watt- Pemasangan digantung pada paku di dinding lokasi dekat sumber gas. Hindari lokasi yang terbuka(banyak angin)Disarankan dipasang tidak lebih dari 5 meter dari sumber kebocoran potensial
    atribut:
    • AC Power (W): 3
    • Voltage (V): 220-240
  13. SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Gas Detector 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  14. Bosean Multi Gas Detector (Detektor Gas)
    Mulai

    Rp5.299.900

    Bosean Multi Gas Detector (Detektor Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  15. HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax (Detektor Gas)
    Mulai

    Rp22.999.900

    HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax (Detektor Gas)
    Deskripsi:
    GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.
    atribut:
    • Temperature (°C): -20 to 50°C
  16. Metravi Multi Gas Detector
    Mulai

    Rp22.999.900

    Metravi Multi Gas Detector
    Deskripsi:
    The Metravi GD-09-4M Portable Multi-Gas Detector can easily detect Explosive Gas (EX), Oxygen (O2), Carbon Monoxide (CO) and Hydrogen Sulphide (H2S) continuously and simultaneously. It is widely used in areas where explosion-proofing is required or toxic gas leaks might occur, like underground channels or in the mining industry. It can also be used in living environments like homes, offices, restaurants, hotels, etc.It is a useful tool which helps protect lives and avoid damage to relevant equipment.
  17. Kusam Meco Portable Single Gas Detector Detecting Gas
    Mulai

    Rp25.999.900

    Kusam Meco Portable Single Gas Detector Detecting Gas
    atribut:
    • Accuracy (% F.S.): ±5
    • Alarm Sound (dB): ≤85 @ 1m
    • Charging Time (hour): 4-6
    • Continuous Working Time (hour): ≤8 (Combustible Gas), ≤300 (20°C) (Toxic Gas)
    • Response Time (s): <30 (T90)
    • Sampling Method: Natural diffusion
    • Target Gas: Combustible gas, toxic gas
    • Working Humidity (%RH): <95 (no dew)
    • Working Temperature (°C): -20 to 50 (Toxic gas); -40 to 70 (Combustible gas)
  18. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
Daftar Harga gas detector portable Terbaru November 2026
HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)Rp8.799.900
Kusam Meco Portable Gas Detector - Combustable (0-100%)Rp8.999.900
Crowcon Detektor Gas Portabel (Alat Deteksi Gas Genggam)Rp71.999.900
GVDA Gas Detector (Pendeteksi Kebocoran Gas)Rp339.900
Bosean Gas Detector (Uji Deteksi Gas)Rp3.699.900
Riken Keiki Portable Gas Monitor GX-3R Series (Pendeteksi Gas Genggam Seri GX-3R)Rp14.999.900
Benetech Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)Rp1.199.900
Riken Keiki Monitor Gas Portabel Seri 04 (Alat Pemantau Gas Seri 04)Rp11.999.900
VICTOR Victor-Style Torch Cutting Tip (Mata Las Potong)Rp359.900
Crowcon Portable Multigas Detector (Detektor Gas)Rp52.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)