Kusam Meco Portable Gas Detector - Combustable (0-100%)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Alarm ModeAudible-visual-vibration alarm sound ≥75dB
Alarm StorageWith alarm data storage function, can review the data from the detector
Body MaterialABS and PC
Dimensions (mm)140x73x32
DisplayLarge screen LCD
Display InformationGas types, Concentration value, Concentration unit, Time, Battery status, Alarm status, etc.
Explosion-proof gradeEx ib IIB T3
Gas TypeCombustible Gas (LEL)
Measuring RangeLEL: 0-100%LEL
PackageAluminum alloy box
Power Supply3.7V, 1800mAh rechargeable lithium battery, continuous working period over 10 hours.
Protection GradeIP65
Sampling ModesDiffusion sampling (Available for connection with external pump)
Sensor Life (year)2-3
Sensor TypeCatalytic combustion sensor
Working Humidity (%RH)0-95 (non-condensing)
Working Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PORTABLE COMBUSTIBLE GAS DETECTOR For LEL
MODEL-KM-840-LEL

KM-840-LEL Portable Combustible gas detector with voice alarm and the original imported sensor, with the safe and reliable quality. It’s with the diffusion sampling mode, can be connected with the external pump. The portable gas detector can promise the security for the personnel working under the toxic gas in the harmful environments.
Feature
● It used original imported sensor with good quality and high accuracy.
● It can be combined with 1~4 different gas sensors for different gas type.
● LCD dot matrix display, support both English and Chinese operating menu.
● Adjustable preset two-stage alarm level.
● With audible-visual-vibration alarm mode, also with the voice alarm.
● With a back clip, which is easy to carry when working.
● Powered by rechargeable battery with big capacity which support a long working period.
Use
The portable gas detector used in the gas safety inspection and alarm for industrial scene, such as petroleum refinery, chemical plants, LPG stations, boiler rooms, gas stations, paint spray booths, metallurgy, mining, fire, environmental protection, etc., where need to inspect the gas concentration of the Combustible Gas.

Ulasan Produk

Tidak ada ulasan