Crowcon Portable Multigas Detector (Detektor Gas)
#Grup produk P111273706
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
T4-HOCA-H2 4 Gas Sensor, Detects Hydrogen Sulfide (H2S), Oxygen (O2), Carbon Monoxide (CO - H2 Resistant) and Methane (CH4). T4 integrates innovative safety features and an intuitive, rugged design to provide advanced protection for those working in harsh environments. This portable multi-gas detector, which is exceptionally easy to use and service, protects against the four most prevalent gas hazards: carbon monoxide (CO), hydrogen sulphide (H2S), flammable gases and oxygen (O2) depletion.
Feature
- Personal detector made for wearing on clothing, designed to detect multiple types of gas- Multiple selectable versions available - choose your version using the dropdown box at the top of the page
- TWA resume function calculates total toxic gas exposure over an entire shift, even if the meter is turned off at any point
- Rechargeable battery with 18 hour battery life (please note the charger is sold separately)
- Backlit rotating LCD display - flip the screen 180 degrees when its clipped on your clothes, allowing it to be read without removing
- Ultra tough, rugged design - thick anti-shock rubber casing allows the - T4 to be dropped up to 4m onto concrete. Water and dust resistant to IP65 and IP67
- Traffic light positive safety indicator - green light means everything is ok, red light means there's an issue which needs fixing
- Intrinsically safe - ATEX and UL Class 1 Div 1 approved for use in hazardous environments
- Dedicated sensors - one sensor for every gas type to ensure accurate detection
- Triple alarm alerts - bright red/blue LEDs, vibration and 95dB audible alarm ensures you're instantly alerted to gas content
- Easy to use - large size, single button and intuitive menu system minimise training and allow easy operation even when wearing gloves
- Logging capabilities - store 130 hours of data at 10 second intervals, or 3500 events (downloading to PC requires optional software and connection cables) Integrated crocodile clip for clipping onto clothing
What's In The Box:
(1) T4 checked and calibrated
(1) Quick start guide
(1) Calibration/Bump test plate
(1) Calibration report
(1) Declaration of Conformity
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jmP111273706-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
