Beli fuse keramik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  2. Fort Fuse Keramik
    Mulai

    Rp25.900

    Fort Fuse Keramik
    atribut:
    • Material: Polymer
  3. ZOYI Keramik Fuse For Multimeter Instrument
    Mulai

    Rp26.900

    ZOYI Keramik Fuse For Multimeter Instrument
    Deskripsi:
    Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
  4. EWIG Fuse
    Mulai

    Rp4.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  5. CIC Miniature Fuse Link
    Mulai

    Rp2.900

    CIC Miniature Fuse Link
    Deskripsi:
    - Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
  6. KYORITSU Fuse
    Mulai

    Rp98.900

    KYORITSU Fuse
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. OMRON Small Switch D4MC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  8. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    78%
    Mulai

    Rp56.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  9. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    71%
    Mulai

    Rp75.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  10. Sakazume Electric Glass Tube Fuse
    Mulai

    Rp28.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  11. BUSSMANN Glass Fuse
    Mulai

    Rp409.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  12. Hager HRC Cartridge Fuses gG Type
    Mulai

    Rp14.900

    Hager HRC Cartridge Fuses gG Type
    Deskripsi:
    Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
  13. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp35.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Rated Voltage (V): AC250
    • Rated Ampere (A): 3
    • Size (mm): 6.4 x 30
  14. BUSSMANN Semiconductor Fuse
    Mulai

    Rp429.900

    BUSSMANN Semiconductor Fuse
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  15. Chint Base Fuse Holder 32A
    Mulai

    Rp35.900

    Chint Base Fuse Holder 32A
    atribut:
    • Dimensions (mm): 10x38
    • Model of Fuse: RT14-20, RT28-32
    • Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
  16. Fort Fuse Kubur dengan Fuse Kaca
    Mulai

    Rp12.900

    Fort Fuse Kubur dengan Fuse Kaca
    atribut:
    • Ampere (A): 10
  17. LARKIN Fuse Glass
    Mulai

    Rp34.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  18. ABB Fuse Link
    Mulai

    Rp27.900

    ABB Fuse Link
    Deskripsi:
    E 9F10 GG6 Fuse linkE 9F10 GG6 is a 10,3x38 mm cylindrical fuse for circuit protection
Daftar Harga fuse keramik Terbaru March 2026
Chint Fuse LinkRp6.900
Fort Fuse KeramikRp25.900
ZOYI Keramik Fuse For Multimeter InstrumentRp26.900
EWIG FuseRp4.900
CIC Miniature Fuse LinkRp2.900
KYORITSU FuseRp98.900
Legrand Domestic Cartridge Fuse 8.5x31.5mmRp66.900
OMRON Small Switch D4MC SeriesRp219.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp56.900
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp75.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)