RS PRO Ceramic Cartridge Fuse

Sebelum PPN:
Rp159.900
Spesifikasi
Body MaterialCeramic
Current Rating (A)2
Fuse Size (mm)5x20
Fuse SpeedT
SeriesUDA-P
Voltage Rating (V)250 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Brand Time Lag 5 x 20 mm with Lead wires
Product Description
RS brand range of Time Lag fuses comes with lead wire so that they can be soldered directly into a circuit board without any need for a fuse holder. These fuses benefit from High Breaking Capacity and a ceramic body.

Product Application information
These fuses provide protection for electrical circuits.
Feature
Features and Benefits
5 x 20 mm.
Ceramic body.
High Breaking Capacity
Lead wires.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait