Beli fuse 100a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MERSEN UL Class T FuseDeskripsi:Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 39121608
- Body Material: Glass/Melamine
- Class: T
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Speed: Very Fast Acting
- Standards: UL/CSA
- Visual Indication: Nonindicating
- MARINTEC MIDI FuseDeskripsi:MIDI fuse for overcurrent protection for DC! An essential item for inverters, car audios, winches, thrusters, and windlass! DC12V, 24V, 36, 48V For DC
- BUSSMANN UL Class J FuseDeskripsi:Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 600
- Body Material: Melamine
- Class: J
- Fits Fuse Block Style: Nonrejection
- BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)Deskripsi:Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Speed: Fast Acting
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)atribut:
- Color: Red
- Size (mm): 22
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- MERSEN Fuse Class J AJT SeriesDeskripsi:Time-delay, nonindicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 600 AC
- Body Material: Melamine
- Class: J
- Compatible Fuse Block Series: JFB, SJ, US3J, US5J
- DC Voltage Rating (V): 500 DC
- Element: Dual
- Equivalent Brand and Series: Bussmann LPJ, Littelfuse JTD, Mersen AJT
- Equivalent Series: AJT, JTD, LPJ
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (kA): 100 at 500V DC, 200 at 600V AC
- Series: AJT
- Speed: Time Delay
- Standard: UL/CSA
- UNSPSC: 39121604
- Adidaya RE Solar Panel Cable DC (Kabel Panel Surya)Deskripsi:Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.atribut:
- Color: Black
- Length (m): 1
- Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Deskripsi:Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.atribut:
- Flash Point: > 57°F / 14°C
- Density: 6.29 lb/gal / 755 g/L
- Corrosion: Meets AMS 2644 requirements
- Non Volatile Residue (ppm): <50
- NPE-Free: Yes
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- WURTH Automotive Fuse Blade (Sekering Otomotif)Deskripsi:Leading edge processInstallationRemove existing blade fuse from fuse socketInsert blade fuseClosed fuse boxAdvantagesCovers almost all the range of blade fusesHigh quality products
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- monotaro Automotive Fuse Flat Type Set (Sekering Otomotif)Deskripsi:Exchange in the automotive fuse. The protection of electrical equipment.atribut:
- Set Content: 1A, 2A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A each 10, two fuse puller x
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- MERSEN Automotive Fuse Midget (Sekering Otomotif)Deskripsi:Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- UNSPSC: 31160000
- BUSSMANN UL Class CC FuseDeskripsi:Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.atribut:
- AC Voltage Rating (V): 600
- Body Material: Melamine
- Body Style: Cylindrical
- Class: CC
- Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
- Diameter (inch): 13/32
- Fits Fuse Block Style: Rejection
- Fuse Size L x Diameter (inch): 1 1/2x13/32
- Length (inch): 1 1/2
- Visual Indication: Nonindicating
Daftar Harga fuse 100a Terbaru October 2026
| MERSEN UL Class T Fuse | Rp399.900 |
| MARINTEC MIDI Fuse | Rp88.900 |
| BUSSMANN UL Class J Fuse | Rp709.900 |
| BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif) | Rp489.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik) | Rp23.900 |
| EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator) | Rp18.900 |
| Non Brand Fuse Kaca | Rp35.900 |
| MERSEN Fuse Class J AJT Series | Rp299.900 |
| PM NH Fuse Holder | Rp51.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































%20(Kabel%20Listrik)/51P108186181-1.jpg)
/rkP106209992-1.jpg)



/9kP105579344-1.jpg)
/diP110451486-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKC-S%20(Cairan%20Pembersih%20NDT)/qsP103469964-2.jpg)

/2tP105381101-1.jpg)

/d4P103175472-1.jpg)
/d4P109825472-4.jpg)

/ncP106481840-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)