MERSEN UL Class T Fuse

Sebelum PPN:
Rp399.900 - Rp1.499.900
Spesifikasi
UNSPSC39121608
Body MaterialGlass/Melamine
ClassT
ElementSingle
Fits Fuse Block StyleNonrejection
SpeedVery Fast Acting
StandardsUL/CSA
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Fuse 35 A 600V AC 300V DC Class T A6T Series Nonindicating Very Fast Acting Body Style Cylindrical Nonrejection Interrupt Rating 100kA at 300V DC 200kA at 600V AC Fuse Size 1-9/16 in L x 13/16 in dia Length 1 9/16 in Diameter 13/16 in Equivalent Brand and Series Bussmann JJS Littelfuse JLLS Mersen A6T Equivalent Series A6T JJS JLLS Compatible Fuse Block Series 6TFB GFB Body Material Glass/Melamine Single Element Standards UL/CSA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait