MERSEN Automotive Fuse Midget (Sekering Otomotif)

Sebelum PPN:
Rp109.900 - Rp149.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Fuse 10A 600V AC 600V DC Class Midget ATM Series Nonindicating Fast Acting Body Style Cylindrical Nonrejection Interrupt Rating 100kA at 600V AC/DC Fuse Size 1-1/2 in L x 13/32 in dia Length 1 1/2 in Diameter 13/32 in Equivalent Brand and Series Bussmann KTK Littelfuse KLK Mersen ATM Equivalent Series ATM KLK KTK Compatible Fuse Block Series ATM FEB FEBN Fex GPM HHH HHL HHM MFB Mini Dual Fuse Tap USFM10 USM Body Material Melamine Single Element Standards CSA UL

Ulasan Produk

Tidak ada ulasan