Beli fuse di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  2. Fort Fuse with Fuse Glass (Sekering Kubur)
    Mulai

    Rp20.900

  3. BUSSMANN Plug Fuse Holder
    Mulai

    Rp669.900

    BUSSMANN Plug Fuse Holder
    Deskripsi:
    Plug fuse holders carry screw-in plug fuses for overcurrent protection of motor circuits and supplemental protection of residential and industrial branch circuits. They have a threaded receptacle for the fuse and a lid that covers the fuse to protect against accidental contact with live clips. They're commonly used in equipment such as pumps, power tools, and HVAC blowers.
    atribut:
    • UNSPSC: 39121304
    • AC Voltage Rating (V): 125
    • Amps (A): 15
    • Cover Unit Configuration: Integrated Switch
    • Fits Fuse Block Style: Nonrejection
    • For use with: Edison-Type T; P and W Plug Fuses; TC; TL
    • Max. Horsepower (HP): 1/2
    • Number of Fuse Holders: 1
    • Number of On/Off Switches: 1
    • Standards: CSA Certified; UL Listed
  4. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  5. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  6. monotaro Automotive Fuse Flat (Sekering Otomotif)
    Mulai

    Rp13.900

    monotaro Automotive Fuse Flat (Sekering Otomotif)
    Deskripsi:
    To replace the fuse
    atribut:
    • Size (mm): About 18.9 x 18.7 x 5.1
    • Material: Zinc + PC
    • Color: purple
    • Current (A): 3
  7. RS PRO Ceramic Cartridge Fuse
    Mulai

    Rp119.900

    RS PRO Ceramic Cartridge Fuse
    Deskripsi:
    RS PRO Ceramic Bodied Fuses 6.3x32mmRS PRO offer this range of miniature ceramic cartridge fuses which are either ultra-rapid fuses (FF) or fast acting fuses (F). The ultra-rapid fuses operate at higher temperatures so are ideal to provide circuit protection to semiconductor devices. The fast-acting fuses are ideal to protect less sensitive components.Fast acting fuses are the most popular fuse and are ideal for providing protection to devices or internal circuits from short circuits and overcurrent. They are deliberately weaker components which, when too much current is drawn, will blow. Once the fuse has blown it will need replacing in order to make the circuit complete and allow the flow of current.RS PRO cartridge fuse packs are available in a range of current ratings with varying resistance values to suit all your requirements. This range is reliable for a broad range of applications.Typical Applications:Miniature fuses are a relatively cheap way of protecting electrical equipment from short circuits and overcurrent and can be used to protect electrical appliances, electronic equipment and component NoteFuses with values greater than 6.3A using open type fuse holders is recommended, to reduce the risk of nuisance tripping at or near full rated current.ApprovalsUL
    atribut:
    • Body Material: Ceramic
  8. Sato Parts Fuse Holder Width Type
    33%
    Mulai

    Rp62.900

    Sato Parts Fuse Holder Width Type
    atribut:
    • Rating: 250V-10A
  9. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  10. monotaro Automotive Fuse Flat Type Set (Sekering Otomotif)
    Mulai

    Rp379.900

    monotaro Automotive Fuse Flat Type Set (Sekering Otomotif)
    Deskripsi:
    Exchange in the automotive fuse. The protection of electrical equipment.
    atribut:
    • Set Content: 1A, 2A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A each 10, two fuse puller x
    • Size (mm): About 18.9 x 18.7 x 5.1
    • Material: Zinc + PC
  11. BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Mulai

    Rp449.900

    BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Cylindrical
    • Class: Midget
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  12. Panasonic DW relay
    Mulai

    Rp4.299.900

    Panasonic DW relay
    Deskripsi:
    Assortment of low-profile types (height: 15.8 mm) Reflowable (Pin-in-Paste method) Conforms to various overseas safety standards (UL / C-UL, VDE, CQC) Inrush type has acquired TV-8 rating (UL / C-UL certified) IEC 60335-1 * Compliant, PTI 325V (VDE certified) * Common safety standards for white goodsSmart meters, white goods, various power supplies, lighting control equipment
    atribut:
    • Contact Configuration: 1a
    • Protection Class: Flux tight
    • Standard: UL/C-UL,VDE,CQC
    • Terminal Shape: Printed circuit board terminal
  13. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  14. GAE Cylindrical Fuse Base (Dudukan Sekring)
    Mulai

    Rp27.900

    GAE Cylindrical Fuse Base (Dudukan Sekring)
    Deskripsi:
    After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.
    atribut:
    • Ampere (A): 32
    • Size: RT18 (10.3x38)
    • Poles: 1
    • Material of Base: Plastic
    • Installed: DIN Rail
    • Dimension A1 (mm): 79
    • Dimension B (mm): 18
    • Dimension H1 (mm): 61
    • Dimension H2 (mm): 80
    • Dimensions a2 (mm): 81
  15. Ohm Electric Glass Tube Fuse
    Mulai

    Rp37.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  16. FLUKE Fuse
    Mulai

    Rp629.900

    FLUKE Fuse
    Deskripsi:
    This high-energy fuse is designed to protect a user from electric shock and burns. It does this by keeping the energy generated by an electrical short within the fuse enclosure. The fuse is built to limit the length of time the energy is applied and the amount of oxygen available for combustion.The fuse is filled with sand to stop an electrical short. The sand will not only help absorb the shock energy created by the current overload, but also help with the high temperatures generated (up to 10,000 °F). The energy will melt the sand and turn it to glass, helping smother a potential fireball by cutting off the available oxygen, further protecting the user.Used in the following - Fluke Digital Multimeters- Fluke 107 Palm-sized, CAT III Digital Multimeter Fluke 115 Field Technicians Digital Multimeter - Fluke 117 Electrician's Multimeter with Non-Contact Voltage - Fluke 177 True-RMS Digital Multimeter - Fluke 179 True-RMS Digital Multimeter Fluke 233 Remote Display Digital Multimeter - Fluke 27 II Rugged Digital Multimeter - Fluke 287 True-RMS Electronics Logging Multimeter - Fluke 289 True-RMS Data Logging Multimeter - Fluke 28 II Rugged Digital Multimeter - Fluke 28 II Ex Intrinsically Safe True RMS Digital Multimeter - Fluke 77 IV Digital Multimeter - Fluke 83V Average Responding Industrial Multimeter - Fluke 87V Industrial Multimeter - Fluke 87V MAX True-rms Digital Multimeter - Fluke 88V Deluxe Automotive Multimeter
  17. BUSSMANN Fuse Block Cover
    Mulai

    Rp579.900

    BUSSMANN Fuse Block Cover
    Deskripsi:
    CVR fuse block covers are see-through covers for midget and UL Class CC, J, H, and R Bussmann fuse blocks. They allow inspection of terminals without removing the cover, have probe holes for testing a fuse, and accept a lockout device for lockout/tagout procedures. Their finger-safe design is rated at IP20 to help prevent contact with energized parts.
    atribut:
    • UNSPSC: 39121411
Daftar Harga fuse Terbaru October 2026
Sakazume Electric Glass Tube FuseRp29.900
Fort Fuse with Fuse Glass (Sekering Kubur)Rp20.900
BUSSMANN Plug Fuse HolderRp669.900
DV Fuse & Fuse HolderRp72.900
Fort Fuse Keramik (Sekering)Rp41.900
Chint Fuse LinkRp6.900
monotaro Automotive Fuse Flat (Sekering Otomotif)Rp13.900
RS PRO Ceramic Cartridge FuseRp119.900
Sato Parts Fuse Holder Width TypeRp62.900
BUSSMANN Glass FuseRp459.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)