BUSSMANN Solar Fuse PV-01XL Series Blade

Sebelum PPN:
Rp25.999.900 - Rp29.999.900
Spesifikasi
AC Voltage Rating (V)Not Rated
Body MaterialCeramic
Body StyleBlade
ClassgPV/UL PV
DC Voltage Rating (V)1500 DC
Diameter (inch)1 45/64
ElementSingle
Equivalent Brand and SeriesBussmann PV-01XL
Equivalent SeriesPV-01XL
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)30 at 1500V DC
Length (inch)7 7/16
SpeedFast Acting
StandardE335324, IEC 60269-6, UL 2579
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar fuses protect against overcurrent in solar-powered panels, inverters, and control boxes. Also called photovoltaic (PV) fuses, they interrupt low-fault currents such as reverse currents and multiarray faults to help prevent damage to PV systems.

Ulasan Produk

Tidak ada ulasan