BUSSMANN Fuse Block Cover

Sebelum PPN:
Rp579.900 - Rp1.399.900
Spesifikasi
UNSPSC39121411

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CVR fuse block covers are see-through covers for midget and UL Class CC, J, H, and R Bussmann fuse blocks. They allow inspection of terminals without removing the cover, have probe holes for testing a fuse, and accept a lockout device for lockout/tagout procedures. Their finger-safe design is rated at IP20 to help prevent contact with energized parts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
CVR Fuse Block Covers 101 to 200 A 600V AC For Fuse Class J Nonindicating For Use With JM60200-1CR JM60200-2CR JM60200-3CR Length 10.7 in Width 2.7 in Height 3.6 in Standards CSA Certified UL Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait