Beli fuji inverter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp7.299.900

    Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built In
  2. Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.799.900

    Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  3. Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp4.699.900

    Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.
    atribut:
    • Protection Class: IP20 closed type, UL open type
    • Dimensions d (mm): 139
    • Dimension D1 (mm): 99
    • Power Supply: Single phase 100-120V
    • Dimension D2 (mm): 40
    • Allowable Fluctuation of Voltage: +10~-10%
    • Applicable Motor Capacity (kW): 0.75
    • Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
    • Cooling Method: Self-cooling
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
    • Frequency Tolerance (Hz): +5~-5%
    • Output Rated Frequency (Hz): 50/60
    • Output overload current rating: 150% -1min of rated output current 200% -0.5s
    • Output voltage (V): 3-phase 200-240 (with AVR function)
    • Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
    • Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
    • Rated Output Current (A) : 4.2
    • Required Capacity for Input Power (kVA): (With DCR) 1.3
    • Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
  4. Fuji Electric LV Inverter FRENIC-Ace (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp17.999.900

    Fuji Electric LV Inverter FRENIC-Ace (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built-in
    • Braking Torque (%): 12
    • Cooling Method: Fan cooling
    • Enclosure: IP20, UL open type
    • Overload Capability: 120% of nominal current for 1min
  5. Fuji Electric Variable Frequency Drive
    Mulai

    Rp4.599.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
  6. Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp9.999.900

  7. Fuji Electric FRENIC-MEGA Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp12.999.900

    Fuji Electric FRENIC-MEGA Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    We do not deliver to private homes (detached houses / apartments)
    atribut:
    • Applicable Safety Standards: UL61800-5-1/ C22.2 No.274-17
    • Braking Transistor: Standard built-in
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 80%
    • Output Frequency (Hz): 50/60
    • Overload Current Rating: Output: 120%-1min
  8. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. Fuji Electric LV Inverter FRENIC-AQUA (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

  11. Fuji Electric Compact Inverter FRENIC-Mini (C2) Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.599.900

    Fuji Electric Compact Inverter FRENIC-Mini (C2) Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V / f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series* The standard applicable motor is Fuji Electric's 4-pole standard motor. * Please note that the delivery date may be delayed depending on the order status.
    atribut:
    • Frequency Tolerance: 5 to -5%
    • Output Rated Frequency (Hz): 50/60
    • Output overload current rating: 150% -1min of rated output current 200% -0.5s
    • Protection Class: IP20 closed type, UL open type
    • Structure: Standard type (IP20)
  12. Mitsubishi Electric Inverter FREQROL-E800 series 400V class
    Mulai

    Rp32.999.900

    Mitsubishi Electric Inverter FREQROL-E800 series 400V class
    atribut:
    • Class: Voltage class: 400V
    • Logic Function: Control: (Initial state) Sink logic
    • Monitor: Pulse (FM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Frequency (Hz): (Default setting) 60
    • Specification: Communication/functional safety specifications: RS-485 + SIL2/PLd
    • Structure: Standard structure product
    • Voltage: 3-phase
  13. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.399.900

  14. LITTELFUSE Fuse Class RK5 FLNR Series
    Mulai

    Rp119.900

    LITTELFUSE Fuse Class RK5 FLNR Series
    Deskripsi:
    These 250VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • AC Voltage Rating (V): 250 AC
    • Body Material: Fiberglass
    • Class: RK5
    • Compatible Fuse Block Series: LFR
    • DC Voltage Rating (V): 125 DC
    • Element: Dual
    • Equivalent Brand and Series: Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
    • Equivalent Series: ECNR, FLNR, FRN-R, TR-R
    • Fits Fuse Block Style: Rejection
    • Interrupt Rating (kA): 200 at 250V AC, 20 at 125V DC
    • Series: FLNR
    • Speed: Time Delay
    • Standard: CE, CSA Certification, QPL-W-F-1814, UL 248-12 Class RK5
    • UNSPSC: 39121604
    • Visual Indication: Nonindicating
Daftar Harga fuji inverter Terbaru October 2026
Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)Rp7.299.900
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp3.799.900
Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)Rp4.699.900
Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)Rp3.499.900
Fuji Electric LV Inverter FRENIC-Ace (Inverter Drive Kecepatan Variabel)Rp17.999.900
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp4.899.900
Fuji Electric LV Inverter Standard (Inverter Drive Kecepatan Variabel)Rp4.499.900
Fuji Electric Variable Frequency DriveRp4.599.900
Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)Rp9.999.900
Fuji Electric LV Inverter FRENIC-Lift (Inverter Drive Kecepatan Variabel)Rp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait