Fuji Electric FRENIC-MEGA Inverter (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp12.999.900 - Rp249.999.900
Spesifikasi
Applicable Safety StandardsUL61800-5-1/ C22.2 No.274-17
Braking TransistorStandard built-in
DC brakingBraking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 80%
Output Frequency (Hz)50/60
Overload Current RatingOutput: 120%-1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We do not deliver to private homes (detached houses / apartments)
Feature
Specification
● Input power supply, voltage, and frequency allowable fluctuation: Voltage: +10 to -15%, Frequency: +5 to -5% ● Built-in braking resistor (Ω): Optional ● DC reactor (DCR): Optional ● Zero-phase reactor: Built-in as standard

Ulasan Produk

Tidak ada ulasan