Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Protection ClassIP20 closed type, UL open type
Dimensions d (mm)139
Dimension D1 (mm)99
Power SupplySingle phase 100-120V
Dimension D2 (mm)40
Allowable Fluctuation of Voltage+10~-10%
Applicable Motor Capacity (kW)0.75
Braking Torque100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
Cooling MethodSelf-cooling
DC brakingBraking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
Frequency Tolerance (Hz)+5~-5%
Output Rated Frequency (Hz)50/60
Output overload current rating150% -1min of rated output current 200% -0.5s
Output voltage (V)3-phase 200-240 (with AVR function)
Rated Input Current (A)(With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
Rated Output Capacity (kVA)1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
Rated Output Current (A) 4.2
Required Capacity for Input Power (kVA)(With DCR) 1.3
Tolerance for Instantaneous Voltage Drop of Input PowerOperation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.
Warning
- The standard applicable motor is Fuji Electric's 4-pole standard motor.
- Please note that the delivery date may be delayed depending on the order status.

Ulasan Produk

Tidak ada ulasan