LITTELFUSE Fuse Class RK5 FLNR Series

Sebelum PPN:
Rp119.900 - Rp2.299.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialFiberglass
ClassRK5
Compatible Fuse Block SeriesLFR
DC Voltage Rating (V)125 DC
ElementDual
Equivalent Brand and SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent SeriesECNR, FLNR, FRN-R, TR-R
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 250V AC, 20 at 125V DC
SeriesFLNR
SpeedTime Delay
StandardCE, CSA Certification, QPL-W-F-1814, UL 248-12 Class RK5
UNSPSC39121604
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 250VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait