Beli fuel pump electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp12.999.900

    FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)
    Deskripsi:
    Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
    atribut:
    • UNSPSC: 40151532
    • Discharge Connection Type: NPT
    • Housing Material: Cast Iron
    • Motor Type: Permanent Magnet
    • Mount Type: Bung
    • Pump Connection Type: NPT
    • Self Priming: Yes
  2. Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp21.999.900

    Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Connection Thread: Parallel screw for pipe 3/4inch
    • Discharge Diameter (mm): 20
    • Discharge Hose (mmxm): (Oil resistant) 20x2
    • Intake Diameter (mm): 56
    • Nozzle: Lubrication = Aluminium Alloy rotary type (20mm)
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100mm²ᐟˢ)
    • Type: Electric drum pump, With body, hose and gun nozzle
  3. FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp5.099.900

    FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Deskripsi:
    Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.
    atribut:
    • Self Priming: Yes
  4. FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.599.900

    FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
  5. FUEL-RITE Flow Meter (Meter Aliran)
    Mulai

    Rp2.899.900

    FUEL-RITE Flow Meter (Meter Aliran)
    atribut:
    • Maximum Pressure (psi): 50
  6. FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.799.900

    FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Lever-action fuel transfer pumps require less operational effort to move compatible fuels than rotary-operated pumps. They use a lever to transfer fuel between containers or refuel equipment.
    atribut:
    • For Container Type: Drum
    • Includes Bung Adapter: Yes
    • Maximum Head Pressure (psi): 50
    • Mount Type: Bung
    • Pump Connection OD (inch): 2-1/8
    • Self Priming: Yes
    • for Container Size (gal): 55
  7. FILL-RITE Filter for Fuel Transfer Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

    FILL-RITE Filter for Fuel Transfer Pump
    Deskripsi:
    Filter heads connect to the outlet side of a fuel transfer pump and house a compatible filter.
  8. Hella Fuel Pump
    Mulai

    Rp399.900

    Hella Fuel Pump
    atribut:
    • Fuel Pressure (bar): 3
    • Shut Off Pressure (bar): ≥5.5
    • Voltage (V): 12
  9. GPI Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp51.999.900

    GPI Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)
    Deskripsi:
    Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
    atribut:
    • UNSPSC: 40151532
    • Agency Compliance: ATEX; Class I Div 1; cULus; IECEx
    • Bung Adapter Connection Type: MNPT
    • Bung Adapter Material: Aluminium
    • Bung Connection Diameter (inch): 2
    • Discharge Connection Type: FNPT
    • Discharge Hose Size: Not Included
    • Duty Cycle (minute): 30 On/30 Off
    • Explosion Proof: Yes
    • For Media Type: AvgasDieselGasolineJet A-1Kerosene
    • Frequency (Hz): 60
    • Full Load Current (A): 9.8
    • Height Above Container (inch): 15
    • Housing Finish: Powder Coated
    • Housing Material: Cast Iron
    • Includes: Pump; Tank Adapter
    • Includes Bung Adapter: Yes
    • Includes Spout: No
    • Includes Suction Tube: No
    • Max. Outlet Pressure (psi): 25
    • Max. Viscosity (SUS): 50
    • Maximum Flow Rate (GPM): 35
    • Maximum Fluid Temperature (°F): 125
    • Maximum Head (ft): 15
    • Minimum Fluid Temperature (°F): -20
    • Motor Enclosure: Explosion Proof
    • Motor HP (HP): 3/4
    • Motor Speed (rpm): 1725
    • Mount Type: Bung
    • Nozzle type: Not Included
    • Number of Phases: 1
    • Overall Length (inch): 17
    • Power Source: Electric
    • Pump Connection Type: FNPT
    • Pump Kit Type: Pump Only
    • Rated Voltage (V): 230 AC
    • Runs Dry: No
    • Seal Material: Buna-N
    • Self Priming: Yes
    • Thermal Protection: Yes
    • Variable Speed: No
    • for Container Size (gal): 30
  10. SAFETY JOGGER Sepatu Safety Sneakers Mid Cut Ligero2 TLS (Sepatu Proyek)
    Mulai

    Rp1.299.900

    SAFETY JOGGER Sepatu Safety Sneakers Mid Cut Ligero2 TLS (Sepatu Proyek)
    atribut:
    • Color: Black
    • Upper: Textile
    • Lining: Mesh
    • Footbed: SJ Foam Footbed
    • Category: S1 P/ESD, SRC
    • Mid Sole: Nonwoven
    • Norms: ASTM F2413:2018, EN ISO 20345:2011
    • Outsole: PU
    • Toe Cap: Nano Carbon
  11. Fort Volt Meter AC Digital
    Mulai

    Rp279.900

    Fort Volt Meter AC Digital
    Deskripsi:
    AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
  12. GRC Board Compound A+B (Kompon)
    Mulai

    Rp399.900

    GRC Board Compound A+B (Kompon)
    Deskripsi:
    Lem Penyambung.
  13. GEDORE Torque Wrench (Kunci Torsi)
    Mulai

    Rp5.599.900

    GEDORE Torque Wrench (Kunci Torsi)
    atribut:
    • UNSPSC: 31160000
  14. BenGas Pump Transfer Diesel DC Portable (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp2.199.900

    BenGas Pump Transfer Diesel DC Portable (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Motor Speed: 2800 r.p.m
    • Media: Diesel/kerosene
  15. PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Mulai

    Rp13.999.900

    PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)
    Deskripsi:
    Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.
    atribut:
    • UNSPSC: 40151532
    • Agency Compliance: ISO 22241
    • Diesel Exhaust Fluid Compatible: Yes
    • Discharge Connection Type: Hose Barb
    • For Container Type: Tote
    • For Media Type: Antifreeze; DEF
    • For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
    • Housing Material: Nylon
    • Includes Suction Tube: Yes
    • Max. Head Pressure (psi): 22
    • Max. Outlet Pressure (psi): 22
    • Max. Viscosity (CPS): 1
    • Maximum Flow Rate (GPM): 9
    • Maximum Fluid Temperature (°F): 104
    • Maximum Head (ft): 45
    • Minimum Fluid Temperature (°F): 12
    • Noise Level (dB): 75
    • Power Source: Electric
    • Pump Connection Type: Hose Barb
    • Runs Dry: No
    • Seal Material: NBR
    • Self Priming: Yes
    • Variable Speed: No
    • Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
  16. GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp28.999.900

    GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Diesel Exhaust Fluid Compatible: No
    • Discharge Tube Outlet OD (inch): 3/4
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Container Type: Drum
    • For Media Type: General Purpose
    • For use with: Chemical Transfer
    • Frequency (Hz): 50/60
    • Hose Length (inch): 40
    • Housing Material - Pumps: Polypropylene; PVDF
    • Includes: Pump and Motor Fully Assembled and Tested
    • Includes Bung Adapter: No
    • Includes Discharge Hose: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Manufacturer Part Number: EFV-EO-40
    • Max. Outlet Pressure (psi): 46.2
    • Max. Viscosity (CPS): 301
    • Maximum Flow Rate (GPM): 18
    • Maximum Fluid Temperature (°F): 160
    • Maximum Head Pump (ft): 20
    • Metered: No
    • Motor Enclosure: IP25; Splash Proof
    • Motor HP (HP): 1/4
    • Motor Type: Electric AC
    • Nominal Voltage (V): 110 AC
    • Overall Length (inch): 45-5/8
    • Power Source: Electric
    • Pump Package Type: Basic Pump without Discharge Hose
    • Rated Voltage (V): 115 AC
    • Suction Tube Inner Diameter (inch): 1-1/4
    • Suction Tube Length (inch): 40
    • Wetted Materials: ETFE; FKM; Polypropylene; PTFE
    • for Container Size (gal): 55
  17. NOK Sealing Gasket IDI Type (Sil Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

    NOK Sealing Gasket IDI Type (Sil Gasket)
    atribut:
    • Material: Iron rubber (polyurethane rubber)
    • Type: IDI
  18. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga fuel pump electric Terbaru October 2026
FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Rp12.999.900
BenGas Pump Fuel Transfer Kit DC (Pompa Bahan Bakar / Pompa Drum)Rp9.699.900
Koshin Pump Electric Fuel (Pompa Bahan Bakar / Pompa Drum)Rp21.999.900
FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Rp5.099.900
FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Rp6.599.900
FUEL-RITE Flow Meter (Meter Aliran)Rp2.899.900
FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)Rp2.799.900
FILL-RITE Filter for Fuel Transfer PumpRp559.900
Hella Fuel PumpRp399.900
GPI Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Rp51.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)