GPI Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)

Sebelum PPN:
Rp51.999.900 - Rp53.999.900
Spesifikasi
UNSPSC40151532
Agency ComplianceATEX; Class I Div 1; cULus; IECEx
Bung Adapter Connection TypeMNPT
Bung Adapter MaterialAluminium
Bung Connection Diameter (inch)2
Discharge Connection TypeFNPT
Discharge Hose SizeNot Included
Duty Cycle (minute)30 On/30 Off
Explosion ProofYes
For Media TypeAvgasDieselGasolineJet A-1Kerosene
Frequency (Hz)60
Full Load Current (A)9.8
Height Above Container (inch)15
Housing FinishPowder Coated
Housing MaterialCast Iron
IncludesPump; Tank Adapter
Includes Bung AdapterYes
Includes SpoutNo
Includes Suction TubeNo
Max. Outlet Pressure (psi)25
Max. Viscosity (SUS)50
Maximum Flow Rate (GPM)35
Maximum Fluid Temperature (°F)125
Maximum Head (ft)15
Minimum Fluid Temperature (°F)-20
Motor EnclosureExplosion Proof
Motor HP (HP)3/4
Motor Speed (rpm)1725
Mount TypeBung
Nozzle typeNot Included
Number of Phases1
Overall Length (inch)17
Power SourceElectric
Pump Connection TypeFNPT
Pump Kit TypePump Only
Rated Voltage (V)230 AC
Runs DryNo
Seal MaterialBuna-N
Self PrimingYes
Thermal ProtectionYes
Variable SpeedNo
for Container Size (gal)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.
Feature
Fuel Transfer Pump Hose Inside Dia Not Applicable Max Outlet Pressure 25 psi For Use With Diesel Gasoline Kerosene Rated Voltage 230V AC Suction Tube OD Not Applicable Hose Length Not Applicable Suction Tube Length Not Applicable Cord Length Not Applicable Includes Bung Adapter Yes Runs Dry No Nozzle Operation Not Applicable Thermal Protection Yes Frequency (Hz) 60 Hz Power Source Electric Variable Speed No Includes Discharge Hose No Self-Priming Yes

Ulasan Produk

Tidak ada ulasan