FILL-RITE Pump Transfer Fuel Hand Operated (Pompa Tangan / Pompa Drum Manual)

Rating:
80% of 100
(1)
Sebelum PPN:
Rp2.799.900 - Rp9.599.900
Spesifikasi
For Container TypeDrum
Includes Bung AdapterYes
Maximum Head Pressure (psi)50
Mount TypeBung
Pump Connection OD (inch)2-1/8
Self PrimingYes
for Container Size (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lever-action fuel transfer pumps require less operational effort to move compatible fuels than rotary-operated pumps. They use a lever to transfer fuel between containers or refuel equipment.
Feature
Hand Operated Drum Pump Max Outlet Pressure 50 psi Pump Connection OD 2 1/8 in Spout Connection Size 3/4 in Self-Priming Yes Metered No Hose Length 8 ft Includes Discharge Hose Yes Piston Material Aluminum Features Flow Direction Can Be Reversed Piston Action Seal Material Buna-N For Use With Ideal for Gasoline Diesel Fuel Light Oil and Kerosene Adapter Connection Type MNPT Discharge Connection Type FNPT For Container Type Drum Hose Cover Material Neoprene

Ulasan Produk