GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
#Grup produk P109561112
Spesifikasi
| UNSPSC | 40151529 |
|---|---|
| Agency Compliance | CSA |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Tube Outlet OD (inch) | 3/4 |
| Display Qty | 1 |
| Display Sell UOM | EA |
| For Container Type | Drum |
| For Media Type | General Purpose |
| For use with | Chemical Transfer |
| Frequency (Hz) | 50/60 |
| Hose Length (inch) | 40 |
| Housing Material - Pumps | Polypropylene; PVDF |
| Includes | Pump and Motor Fully Assembled and Tested |
| Includes Bung Adapter | No |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Manufacturer Part Number | EFV-EO-40 |
| Max. Outlet Pressure (psi) | 46.2 |
| Max. Viscosity (CPS) | 301 |
| Maximum Flow Rate (GPM) | 18 |
| Maximum Fluid Temperature (°F) | 160 |
| Maximum Head Pump (ft) | 20 |
| Metered | No |
| Motor Enclosure | IP25; Splash Proof |
| Motor HP (HP) | 1/4 |
| Motor Type | Electric AC |
| Nominal Voltage (V) | 110 AC |
| Overall Length (inch) | 45-5/8 |
| Power Source | Electric |
| Pump Package Type | Basic Pump without Discharge Hose |
| Rated Voltage (V) | 115 AC |
| Suction Tube Inner Diameter (inch) | 1-1/4 |
| Suction Tube Length (inch) | 40 |
| Wetted Materials | ETFE; FKM; Polypropylene; PTFE |
| for Container Size (gal) | 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.Feature
Electric Operated Drum Pump Max Outlet Pressure 46.2 psi For Use With Chemical Transfer Rated Voltage 115V AC Hose Length 40 in Suction Tube Length 40 in Includes Bung Adapter No Frequency (Hz) 50/60 Power Source Electric Includes Discharge Hose No Includes Nozzle NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/34P109561112-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
