Beli fuel pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FILL-RITE Hand-Operated Fuel Transfer Pump
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.599.900

    FILL-RITE Hand-Operated Fuel Transfer Pump
    Deskripsi:
    Lever-action fuel transfer pumps require less operational effort to move compatible fuels than rotary-operated pumps. They use a lever to transfer fuel between containers or refuel equipment.
    atribut:
    • For Container Type: Drum
    • Includes Bung Adapter: Yes
    • Maximum Head Pressure (psi): 50
    • Mount Type: Bung
    • Pump Connection OD (inch): 2-1/8
    • Self Priming: Yes
    • for Container Size (gal): 55
  2. FILL-RITE AC-Powered Fuel Transfer Pump
    Mulai

    Rp12.999.900

    FILL-RITE AC-Powered Fuel Transfer Pump
    Deskripsi:
    Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
    atribut:
    • UNSPSC: 40151532
    • Discharge Connection Type: NPT
    • Housing Material: Cast Iron
    • Motor Type: Permanent Magnet
    • Mount Type: Bung
    • Pump Connection Type: NPT
    • Self Priming: Yes
  3. FILL-RITE DC-Powered Fuel Transfer Pump
    Mulai

    Rp4.899.900

    FILL-RITE DC-Powered Fuel Transfer Pump
    Deskripsi:
    Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.
    atribut:
    • Self Priming: Yes
  4. Lubtec Electric Diesel Pump
    Mulai

    Rp4.799.900

    Lubtec Electric Diesel Pump
    atribut:
    • Flow Rate (lpm): Up to 46
    • Duty cycle: 30 mins on/30 mins off
    • Recommended Use: Diesel & Kerosene
  5. ISHIMA Rotak Dinamo Fuel Pump
    Mulai

    Rp139.900

    ISHIMA Rotak Dinamo Fuel Pump
    Deskripsi:
    Rotak Beat Fi / Rotak Dinamo Fuel Pump [ISHIMA]Dapat digunakan untuk motor- Beat FI
  6. Koshin Electric Fuel Pump
    Mulai

    Rp21.999.900

    Koshin Electric Fuel Pump
    atribut:
    • Connection Thread: Parallel screw for pipe 3/4inch
    • Discharge Diameter (mm): 20
    • Discharge Hose (mmxm): (Oil resistant) 20x2
    • Intake Diameter (mm): 56
    • Nozzle: Lubrication = Aluminium Alloy rotary type (20mm)
    • Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100mm²ᐟˢ)
    • Type: Electric drum pump, With body, hose and gun nozzle
  7. Wipro Sand Blasting Tank
    Mulai

    Rp2.999.900

    Wipro Sand Blasting Tank
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  8. WURTH Hose Clamp
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    WURTH Hose Clamp
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
  9. AQUA SYSTEM Auto Stop Gun Nozzle
    Mulai

    Rp8.399.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    atribut:
    • Connection Port Dia.: Rc3/4 (with swivel)
    • Working Pressure (MPa): 0.2 or less
    • Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 30 to 80
  10. YANMAR Motor Diesel
    Mulai

    Rp28.999.900

    YANMAR Motor Diesel
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  11. PIUSI Electric-Operated DEF Transfer Pump
    Mulai

    Rp9.999.900

    PIUSI Electric-Operated DEF Transfer Pump
    Deskripsi:
    Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.
    atribut:
    • UNSPSC: 40151532
    • Agency Compliance: ISO 22241
    • Diesel Exhaust Fluid Compatible: Yes
    • Discharge Connection Type: Hose Barb
    • For Container Type: Tote
    • For Media Type: Antifreeze; DEF
    • For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
    • Housing Material: Nylon
    • Includes Suction Tube: Yes
    • Max. Head Pressure (psi): 22
    • Max. Outlet Pressure (psi): 22
    • Max. Viscosity (CPS): 1
    • Maximum Flow Rate (GPM): 9
    • Maximum Fluid Temperature (°F): 104
    • Maximum Head (ft): 45
    • Minimum Fluid Temperature (°F): 12
    • Noise Level (dB): 75
    • Power Source: Electric
    • Pump Connection Type: Hose Barb
    • Runs Dry: No
    • Seal Material: NBR
    • Self Priming: Yes
    • Variable Speed: No
    • Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
  12. HAKKO Spare Parts
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  13. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp20.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  14. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  15. BELDEN Coaxial Cable
    Mulai

    Rp1.399.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  16. FILL-RITE Nutating Disc Flowmeter & Totalizer
    Mulai

    Rp6.199.900

    FILL-RITE Nutating Disc Flowmeter & Totalizer
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
  17. TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp389.900

    TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  18. DAYTON Hand Drum Pump
    Mulai

    Rp419.900

    DAYTON Hand Drum Pump
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Power Source: Hand Operated
  19. AQUA SYSTEM Auto Stop Gun Nozzle
    Mulai

    Rp7.699.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    Deskripsi:
    -Senses a full state and automatically stops without using electricity, battery, etc.-There is no worry of spilling over when refueling.-Mechanism that it stops when the tip of the nozzle is immersed under the liquid surface. -Kerosene, light oil, gasoline.
    atribut:
    • Main Body Materials: Aluminium
Daftar Harga fuel pump Terbaru March 2026
FILL-RITE Hand-Operated Fuel Transfer PumpRp2.599.900
FILL-RITE AC-Powered Fuel Transfer PumpRp12.999.900
FILL-RITE DC-Powered Fuel Transfer PumpRp4.899.900
Lubtec Electric Diesel PumpRp4.799.900
ISHIMA Rotak Dinamo Fuel PumpRp139.900
Koshin Electric Fuel PumpRp21.999.900
Wipro Sand Blasting TankRp2.999.900
WURTH Hose ClampRp22.900
AQUA SYSTEM Auto Stop Gun NozzleRp8.399.900
BenGas Automatic Fuel NozzleRp819.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)