Kennedy Brake Pad Key

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp91.900
Spesifikasi
Tool MaterialSteel
Overall Length (mm)140
Weight (g)245
Additional FeaturesManufactured from chrome vanadium steel
IncludesTool Only
Number of Pieces1
Product TypeBrake Pad Key

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8mm hexagon key. 140mm handle for optimum leverage and grip. Suitable for disc brake caliper retaining bolts on many modern cars. Manufactured from chrome vanadium steel with corrosion resistant phosphated finish.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait