Beli forklift electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  2. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  3. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  4. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  5. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  6. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  7. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  8. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
  9. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  10. HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)
    Mulai

    Rp369.999.900

  11. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  12. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  13. NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)
    Mulai

    Rp479.999.900

    NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)
    Deskripsi:
    Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.
    atribut:
    • Motor Type: AC
    • Load Center (mm): 500
    • Number of Wheel: 2/1/2 (Load/Drive/Caster)
    • Lift Height (h3) (mm): 3000
    • Max. Gradeability (%): 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
    • Power Steering Motor (kW): 0.3 DC (60 Min. Rating, Control)
  14. BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Mulai

    Rp1.099.999.900

    BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Deskripsi:
    Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
    atribut:
    • Battery (V): Lithium 80
    • Charger (A): 200
    • Lifting (mm): 3000
    • Capacity (kg): 5000
    • TIRE: Solid
    • Fork (mm): 1070
    • Mast (stage): 2
  15. HELI Reach Stacker (Stand Model) (Forklift Stacker Elektrik)
    Mulai

    Rp489.999.900

  16. BYD Forklift Counter Balance Series (Truk Forklift)
    Mulai

    Rp449.999.900

    BYD Forklift Counter Balance Series (Truk Forklift)
    atribut:
    • Load Centre c (mm): 500
  17. NAMI Electric Reach Truck TFA (Forklift Stacker Elektrik)
    Mulai

    Rp299.999.900

    NAMI Electric Reach Truck TFA (Forklift Stacker Elektrik)
    Deskripsi:
    TFA Series rated Load Capacity: 2000kg, lift height: 5000mm; 1.Speed Limited for high position,to aviod the possibility of products' overturning when high speed in high position; 2.Curve safe control,the forklift will reduce the speed automatic when turning, to aviod the ejection of operator and products from the vehicle by the high speed; 3.Regenerative braking function to reduce the operation cost; 4.Safe cutoff valve,to protect the operator and goods in well condition; 5.Shock Absorption of Pedal,to ensure the comfortable of working and reduce the fatigue; 6.Reinforced Mast,to ensure the mast are not out of shape and lift the goods smoothly; 7.Ergonomics multi-functional operation handle.
    atribut:
    • Load Capacity at Max. Height: 1000mm
    • Max. Lifting Height: 2500mm
    • Load Center: 500mm
    • Overall Length without Pedal: 500mm
    • Overall Width: 1090mm
    • Wheelbase: 1535.5mm
    • Between Forks: 200-600mm
    • Capacity (kg): 1000
    • Fork Size (LxW): 1070x100mm
    • Front Overhang: 155mm
    • Height-Fork: 50mm
    • Height-Mast Extended: 3355mm
    • Height-Mast Lowered: 1837mm
    • Height-Pedal: 166mm
    • Min. Turning Radius--Wa: 1800mm
    • Reach Stroke: 650mm
    • Type: Electric Reach Truck
  18. XILIN Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp75.999.900

    XILIN Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    CQD12R/CQD15R/CQD20RCounterbalanced Electric Reach StackerSTRUCTURAL● Two lifting cylinders placed on outer sides of the mast.● Germany imported special steel mast.● Vertical driving wheel, driving efficiency, easy installation & maintenance.● Compact structure and low gravitySAFETY AND EFFICIENCY● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.● Tilting system forks easy for loading and stacking.● High Storage battery ensures strong and long-lasting power.● Meter with BDI, prolonging the battery's using time.● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.● The adjustable regulator valve can adjust the lowing speed of the masts.EASY MAINTENANCE● Magnet suction battery cover, easy for installation and maintenance.● AC controlling system, low noise, less maintenance.
    atribut:
    • Capacity (kg): 1500
  19. HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    Mulai

    Rp429.999.900

    HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    atribut:
    • Rated Capacity (kg): 1500
    • Mast Type: M300, 2-Stage
    • Lifting Height (mm): 3000
    • Long Fork (mm): 920
    • Charger: 80V / 100A
    • Load Center (mm): 500
    • Tyre Type: Pneumatic
Daftar Harga forklift electric Terbaru October 2026
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
BYD Forklift Electric (Truk Forklift Elektrik)Rp689.999.900
IMOW Forklift Electric (Truk Forklift Elektrik)Rp349.999.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
SOJIHEX Electric Forklift (Truk Forklift Elektrik)Rp199.999.900
NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)Rp489.999.900
HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)Rp369.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)