Beli forklift diesel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- VMAX Forklift (Truk Forklift)Deskripsi:-Power system : Equipped with chinese powerful and rellable engines with excellent environmental performance original imported Isuzu, Mitsubishi and cummins engines are optimal.-Heavy-duty driving axle : Install heavy-duty driving axle to ensure safety work at bad working conditions.-Hydraulic system : Adopt advanced load sense technology which offers flow for steering system to save energy, protect envoironment, and lower the system heat.atribut:
- Max. Lift Height of Fork (Standard) (mm): 3000
- Operating Type: Drive In Seat
- Power Tyoe: Diesel
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)Deskripsi:Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.atribut:
- Motor Type: AC
- Load Center (mm): 500
- Number of Wheel: 2/1/2 (Load/Drive/Caster)
- Lift Height (h3) (mm): 3000
- Max. Gradeability (%): 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
- Power Steering Motor (kW): 0.3 DC (60 Min. Rating, Control)
- SOJIHEX Electric Forklift (Truk Forklift Elektrik)atribut:
- Capacity (t): 2
- Size (m): 3
- Power Supply (V/Ah): 72/100 (Lead-acid Battery)
- Lifting Motor (kW): 5 AC
- Drive Motor (kW): 5 AC
- TIRE: High wear-resistant solid tires
- GRAM Forklift Scale (Truk Forklift)atribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- IMOW Forklift Electric (Truk Forklift Elektrik)atribut:
- Operator Type: Seated
- BYD Forklift Electric (Truk Forklift Elektrik)atribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- Mitsubishi Forklift Gasoline (Truk Forklift)atribut:
- Power Source: Gasoline/Petrol/LPG
- Lift Height (mm): 3000
- Load Center Distance (mm): 500
- Operator Type: Seated
- Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
- Oil Flow for Attachments (L/minute): 60
- Type of Drive Control: Powershift 1/1
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- NICHIYU Forklift Electric (Truk Forklift Elektrik)atribut:
- Load Center (mm): 500
- HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)Deskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
- Jungheinrich Hand Pallet Manual (Troli Palet Manual)atribut:
- Load Center (mm): 600
- Maximum Fork Height (mm): 205
- Type: Hand Pallet
Daftar Harga forklift diesel Terbaru October 2026
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| KESTONE Forklift (Truk Forklift) | Rp29.999.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| VMAX Forklift (Truk Forklift) | Rp439.999.900 |
| NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik) | Rp379.999.900 |
| NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik) | Rp479.999.900 |
| SOJIHEX Electric Forklift (Truk Forklift Elektrik) | Rp199.999.900 |
| GRAM Forklift Scale (Truk Forklift) | Rp109.999.900 |
| KRISBOW Forklift Electric (Truk Forklift Elektrik) | Rp459.999.900 |
| IMOW Forklift Electric (Truk Forklift Elektrik) | Rp349.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mzP110447827-1.jpg)
/37P109131115-1.jpg)
/4pP106827169-1.jpg)
/5nP111080203-1.jpg)
/31P110455109-1.jpg)
/3jP110455127-1.jpg)
/ixP110115681-1.jpg)
/igP108500664-1.jpg)
/8kP110092308-1.jpg)
/a7P109299367-1.jpg)
/q2P109538938-1.jpg)
/nhP110447845-1.jpg)
/P102265723-1.jpg)
/r6P103686978-1.jpg)
%20(Truk%20Forklift%20Elektrik)/57P106827187-1.jpg)
/9gP103951340-6.jpg)
/lsP110171784-1.jpg)
/3tP103951137-4.jpg)
/9pP109299349-2.jpg)
/3dP111519121-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)