Beli flux di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flux
    Mulai

    Rp189.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  2. BRADY Floor Marking Tape (Lakban Penanda Lantai)
    Mulai

    Rp529.900

    BRADY Floor Marking Tape (Lakban Penanda Lantai)
    Deskripsi:
    General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.
  3. Harris Brazing Flux
    Mulai

    Rp749.900

    Harris Brazing Flux
    Deskripsi:
    This flux is suitable for brazing applications that use high-silver brazing alloys as a filler metal.
    atribut:
    • UNSPSC: 23171522
    • AWS Classification: FB3-C
    • Color: Black
    • Container Size (lbs): 1
    • Container Type: Jar
    • Flux Form: Paste
    • For Alloy Classification: BAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
    • For Alloy Composition (%): 0 Silver; 15 Silver; 2 Silver; 25 Silver; 30 Silver; 35 Silver; 38 Silver; 40 Silver; 45 Silver; 5 Silver; 50 Silver; 56 Silver; 6 Silver
    • For Alloy Type: High Silver; Phos Copper
    • Manufacturer Part Number: SSBF1
    • Maximum Active Temperature (°F): 1800
    • Minimum Active Temperature (°F): 1050
    • Process: Brazing
    • Series: Stay-Silv Black
    • Standards: AMS 3411-D; AWS A5.31, Class FB3-C; Federal Specification O-F-499, Type B
  4. goot (TAIYO ELECTRIC) post flux pen
    Mulai

    Rp179.900

    goot (TAIYO ELECTRIC) post flux pen
    Deskripsi:
    Since it is an empty container, you can fill it with your favorite flux. Pinpoint application is possible with a felt-tip pen, increasing work efficiency. Comes with a convenient dropper for blotting and refilling flux without getting your hands dirty or spilling.Apply before soldering to remove land oxide film.*Both pen and dropper are empty containers. *Flux is sold separately. *After use, store the pen upright with the tip facing up.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Flux pen (with cap: pen capacity 7ml), dropper (capacity 7ml)
    • Trusco Part No.: 641-7235
  5. EZREN Flux Paste Solder
    Mulai

    Rp15.900

    EZREN Flux Paste Solder
    Deskripsi:
    Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak SolderType EZ-FX150Joint High IntensityGood ImmersionNeutral PH7 ± 0.3No Poison No OrrosionGood InsulationSmooth Welding SurfaceNo Deterioration No DryIsi Paket1x Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak Solder
  6. SOLDERINDO Solid Solder Wire
    Mulai

    Rp1.599.900

    SOLDERINDO Solid Solder Wire
    atribut:
    • Composition (%): 99.3 (Sn), 0.7 (Cu)
    • Melting Point (°C): 227
    • Tolerance (%): 0.1
  7. EZREN Flux Solder
    Mulai

    Rp4.900

    EZREN Flux Solder
    Deskripsi:
    Kualitas Ezren MCN-UV10 Di Olah dengan Kualitas Flux lebih dari flux lainnya , jernih dan bersih agar tidak mudah PCB BGA dll nya bersih Package:1 * 10g Soldering Flux Ezren
  8. KINGBO Flux Solder
    Mulai

    Rp209.900

  9. HAKKO Sussol F (Metal Flux)
    Mulai

    Rp139.900

    HAKKO Sussol F (Metal Flux)
    Deskripsi:
    This flux is used for soldering copper, brass, tinplate, etc.*Do not use on aluminum. *Do not use for soldering electrical components such as printed circuit boards.
    atribut:
    • Capacity (ml): 20
    • Ingredient: Zinc chloride, ammonium chloride, hydrochloric acid, pure water
    • Specific Gravity: About 1.12 (at 20 °C)
    • Type: Soldering
    • Usable Materials: Metals: copper, brass, tinplate, galvanized iron, gold, silver
  10. Non Brand Stainless Steel Solder Flux
    Mulai

    Rp22.900

  11. Weller Soldering Flux
    Mulai

    Rp199.900

    Weller Soldering Flux
    atribut:
    • UNSPSC: 23171522
  12. CELLKIT Solder Wire Roll Tin (Kawat Solder)
    Mulai

    Rp53.900

    CELLKIT Solder Wire Roll Tin (Kawat Solder)
    Deskripsi:
    Merupakan bahan servis yang digunakan sebagai bahan perekat untuk komponen atau IC BGA. Dengan diameter 0,2mm cocok untuk perbaikan IC / komponen kecil.Sn: 60%Pb: 40%
    atribut:
    • Packaging Dimensions (cm): 5.5x5.5x3
  13. SAFETY JOGGER Gloves Procut 4x42D (Sarung Tangan)
    26%
    Mulai

    Rp94.900

    SAFETY JOGGER Gloves Procut 4x42D (Sarung Tangan)
    Deskripsi:
    Cut resistant HPPE (high performance polyethylene) glove with foam nitrile coatingThe seamless PROCUT cut resistant gloves of Safety Jogger guarantee a huge dexterity, safety, grip and reliability. They were designed to provide maximal strength in heavy working conditions. Next to a maximal cut resistance (level D) these gloves provide excellent comfort and dexterity. The ideal solution for work activities with risk of cuts.Extreme ultra high level of cut resistance and high level of dexterity due to the 18 gauge lining.
  14. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  15. AMTECH Flux Solder
    Mulai

    Rp9.900

    AMTECH Flux Solder
    Deskripsi:
    Pasta Solder memiliki transparan residu dan rendah bola solder tingkat dan sangat baik kemampuan pembasahan pada PCB.Asia Seri Umum tidak bersih Memimpin Gratis Pasta Solder dikembangkan sesuai dengan IPC dan JIS standar dan benar-benar bertepatan dengan RoHS arahan. kami pasta terdiri dari ramah lingkungan fluks dan rendah oksidasi bulat, yang ditandai dengan panjang terus menerus pengulangan printing waktu cetak tinggi definisi yang sangat baik solderability, dan cerah dan halus solder sendi. formulasi khusus Desain Memberikan yang sangat baik rheology dan viskositas tinggi retensi kemampuan bahkan setelah jangka waktu buka. yang luas reflow proses window produk kami dirancang untuk meminimalkan transisi masalah dari tin-memimpin untuk memimpin gratis pasta solder. dengan di dekat transparan dan tidak ada korosi residu kami pasta gurantees permukaan tinggi resistansi isolasi dan tinggi sirkuit pin test
    atribut:
    • Size (cc): 10
  16. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga flux Terbaru November 2026
TRUSCO FluxRp189.900
Harris Brazing Flux STAY-SILV (Fluks Patri)Rp1.099.900
BRADY Floor Marking Tape (Lakban Penanda Lantai)Rp529.900
Harris Brazing FluxRp749.900
goot (TAIYO ELECTRIC) post flux penRp179.900
EZREN Flux Paste SolderRp15.900
SOLDERINDO Solid Solder WireRp1.599.900
EZREN Flux SolderRp4.900
KINGBO Flux SolderRp209.900
HAKKO Sussol F (Metal Flux)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)