Beli fluke 87v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  2. FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Mulai

    Rp19.999.900

    FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)
    Deskripsi:
    The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.
    atribut:
    • Power: Three AA batteries. 800 hours typical, without backlight
    • Size (cm): 6.0x10.1x21.5
    • Operating Altitude: 2000 m
  3. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  4. FLUKE FLUKE-87V
    Mulai

    Rp17.999.900

    FLUKE FLUKE-87V
    atribut:
    • AC Current Measurement: 10Aac
    • AC Voltage Measurement: 1000Vac
    • Accuracy: [Maximum AC voltage] ±1% + 2 digits [DC voltage] ±1% + 3 digits [DC voltage] ±0.2% + 2 digits [Maximum AC voltage] ±2% + 4 digits [DC voltage] ±0.05% + 1 digit
    • DC Current Measurement: 10Adc
    • DC Voltage Measurement: 1000Vdc
    • Dimensions (mm): 186x86x31
    • Frequency (kHz): 20
    • Height (mm): 31
    • Length (mm): 186
    • Mass (g): 355
    • Maximum Operating Temperature (°C): 55
    • Measurement Functions: AC current, AC voltage, capacitance, continuity, DC current, DC voltage, diode, frequency, resistance, temperature
    • Measurement Resolution: DC voltage: 0.1 μA DC; AC current: 0.1 μA AC; DC voltage: 0.1 mV DC; Resistance: 100 mΩ; AC voltage: 0.1 mV AC; Capacitance: 10 nF
    • Measurement Resolution (°C): [Temperature] 0.1
    • Measuring Accuracy: [Capacitance] ±1% + 2 digits
    • Measuring Temperature (°C): 1090
    • Minimum Operating Temperature (°C): -20
    • Model: 87
    • Resistance Measurement: 50MΩ
    • Safety Category: CATIII,CATIV
    • Suitable Battery: 9V
    • Temperature measurement accuracy: ±1%+1°C
    • Voltage (V): [Safety category] 664, 1000
    • Width (mm): 86
  5. FACOM Torque Wrench
    Mulai

    Rp5.599.900

  6. FLUKE 5Kv High Voltage Insulation Resistance Meter
    Mulai

    Rp139.999.900

    FLUKE 5Kv High Voltage Insulation Resistance Meter
    atribut:
    • Accuracy: [Test Voltage] -0%, +10%@1mA load Current
    • Basic Accuracy: [Capacitance] 0.01μF to 15.00μF/±(15%+0.03μF)
    • Operating Temperature (°C): -20 to 50
    • Storage Temperature (°C): -20 to 65
    • Test Voltage: Insulation resistance range/accuracy
  7. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  8. FLUKE Digital Multitester
    Mulai

    Rp14.999.900

    FLUKE Digital Multitester
    atribut:
    • AC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Basic Accuracy: [DC Voltage] ±(0.05%+1 count), [DC Current] ±(0.2%+2 counts)
    • Capacitance: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.0mF
    • Counting Display: 50000
    • DC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000V
    • Dimensions (mm): 201x98x52
    • Discharge Type (s/μF): [Charging capacitive load] 1.5
    • Dust/Water Protection: IP30
    • Frequency: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz
    • Included Accessories: TL75 test lead, AC175 alligator clip, 80BK-A temperature measurement probe, 9V battery
    • Operating Temperature (°C): -20 to 55
    • Range (TΩ): (Bar graph) 0~2
    • Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 6.000MΩ, 50.00MΩ
    • Storage Temperature (°C): -40 to 60
    • Temperature Measurement Range (°C): (K type thermocouple) -200 to 1350
    • Timer: 0 to 99 minutes/Setting in 1 minute increments/Display in 1 second increments
  9. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  10. NITCHI Electric Chain Hoist 3F (Katrol Rantai Elektrik)
    Mulai

    Rp109.999.900

    NITCHI Electric Chain Hoist 3F (Katrol Rantai Elektrik)
    atribut:
    • Load Capacity (t): 5
    • Hook Weight (kg): 13.5
    • Length of Power Source Cable (m): 5
    • Length of Push Button Cable S (m): 3.8
    • Chain Length (m): 25
    • Lifting Speed (m/minute): 2.6
  11. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  12. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  13. Panduit Lockout Kit for Electrical Work
    Mulai

    Rp8.499.900

    Panduit Lockout Kit for Electrical Work
    atribut:
    • Case Dimensions (WidthxDepthxHeight): 279x127x89mm
    • TRUSCO Number: 403-7715
  14. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  15. FLUKE Soft Case for Digital Multimeter (Tas Multimeter)
    Mulai

    Rp1.899.900

    FLUKE Soft Case for Digital Multimeter (Tas Multimeter)
    Deskripsi:
    The C33 Soft Carrying Case is a zippered tool case with a durable, high-quality vinyl exterior. It features an inner pocket that's perfect for storing your test leads with the tools or keeping small accessories organized. The exterior of the case has a belt loop so you can keep your tools on you when you're busy. Grab your tool and accessories in one and get to work quickly.Recommended for use with:Fluke T100 series (T100, T120 and T140) series Voltage and Continuity TestersFluke 323Fluke 325Fluke 376 FCFluke T5 Electrical Tester
  16. monotaro Pipette Chemical Dropper Bellows Type (Pipet Tetes)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    monotaro Pipette Chemical Dropper Bellows Type (Pipet Tetes)
    Deskripsi:
    It is a bellows type eyedropper which can inject and pour out even without a pipette dropper. It is easy to use because the material is LDPE with high softness.
    atribut:
    • Operating Temperature Range (°C): -30 to 60
    • Material: LDPE
Daftar Harga fluke 87v Terbaru October 2026
FLUKE Industrial Multimeter Service Combo Kit (Multitester)Rp18.999.900
FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Rp19.999.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE FLUKE-87VRp17.999.900
FACOM Torque WrenchRp5.599.900
FLUKE Digital MultimetersRp22.999.900
FLUKE 5Kv High Voltage Insulation Resistance MeterRp139.999.900
FLUKE Multimeter Digital Kit (Multitester)Rp16.999.900
KRISBOW Battery Charger (Pengisi Daya Aki)Rp999.900
FLUKE Digital MultitesterRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)