Beli flow meter gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)Deskripsi:Uses: Measuring and managing fuel flow rate for gas burners. Ideal for air-fuel ratio control and energy-saving management. Measurement method: Azbil's unique **thermal microflow sensor (μF sensor)** is used.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Deskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- STAHLWERK Flow Meter (Meter Aliran)Deskripsi:Flowmeter untuk regulator Argon
- AS ONE Flow Meter Gas Mass (Meter Aliran)Deskripsi:Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.atribut:
- AS ONE Part Number: 6-9143-08
- Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
- Mass (g): 800
- Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
- Material: Wetted part material: Stainless steel (SUS303)
- Dimensions (mm): 91×37×69.6
- Flow Range (L/minute): 50
- Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
- Port Size (Rc): 1/4
- Rated Voltage (V): 12-24 (DC)
- Specification: SUS model
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- Oval Vortex Flow Monitor for Gas (Flow Meter untuk Gas)Deskripsi:Indicator (LCD Digital Display):(1) Accumulated accumulated 8 digits(2) Instantaneous flow rate 5 digits(3) Instantaneous flow rate 5 digits(4) Reset Accumulated 7 digits * Each time the MODE switch is pressed, the display modes are sequentially rotated (1) to (4).atribut:
- Applicable Fluid: Air, Nitrogen
- Battery Life Span (year): 4
- Fluid Temperature (° C): -10 to +80
- Maximum Working Pressure (MPa): 0.98
- Power Supply (Battery Style): Dedicated lithium battery Unit
- Precision: Full Scale ± within 3%
- RADNOR Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Hose Fitting Size: B (Inert)
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Voltage (V): 110
- AS ONE Gas Flow Meter (Meter Aliran)atribut:
- Package Size (mm): 125x50x25
- MILLER ELECTRIC Gas Flowmeter Regulator (Regulator Gas)Deskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- For Gas Type: Argon, Carbon Dioxide, Helium
- Voltage (V): 110
- Master Flex Flow Meter (Meter Aliran)Deskripsi:Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
- KOFLOC Mass Flow Meter with Indicator (Meter Aliran)Deskripsi:This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.*Prices are for standard products and may change depending on detailed specifications. *Please note that this product is a made-to-order product and cannot be canceled or returned after the order has been placed.atribut:
- Reproducibility: ±0.5%FS
- Sensor Type: Thermal wire wound sensor
- Type of valve: Proportional solenoid valve (closed when de-energized)
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Dwyer Variable Area Flow Meter (Meter Aliran)Deskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- Body Material: Polycarbonate
- Connection Type: FNPT
- Flowmeter Type: Variable Area
- Includes Flow Rate Adjustment Knob: Yes
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 100
- Media Temperature Range (°F): 130
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Buna-N; Neoprene
- Product Type: Variable Area Flowmeter
- Standards: EU Directive 2011/65/EU; RoHS II Compliant
- Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
- TONE Socket Wrench Setatribut:
- Input Drive (mm): 12.7
- CONSTANT Digital RTD Thermometer with Probeatribut:
- Measurement Range: -50°C-300°C or -58°F-572°F
- Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
- Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
- Battery: 3x1.5V (AAA Size)
- Standard Accesories: penetration Probe, Holster, Battery, Manual
- Size (HxWxD) (mm): 190x90x53
- Weight (g): Approx. 300
Daftar Harga flow meter gas Terbaru October 2026
| azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas) | Rp22.999.900 |
| Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran) | Rp2.699.900 |
| Wipro Gas Regulator (Regulator Gas) | Rp219.900 |
| STAHLWERK Flow Meter (Meter Aliran) | Rp95.900 |
| AS ONE Flow Meter Gas Mass (Meter Aliran) | Rp33.999.900 |
| NEW FLOW Plastic Flow Meter (Meter Aliran) | Rp1.199.900 |
| Oval Vortex Flow Monitor for Gas (Flow Meter untuk Gas) | Rp35.999.900 |
| RADNOR Gas Flowmeter & Flowmeter Regulator | Rp5.199.900 |
| AS ONE Gas Flow Meter (Meter Aliran) | Rp1.899.900 |
| MILLER ELECTRIC Gas Flowmeter Regulator (Regulator Gas) | Rp3.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Gas%20Flow%20Monitor%20(Monitor%20Aliran%20Gas)/ejP113724523-1.jpg)
/7oP105225276-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Gas%20Regulator%20(Regulator%20Gas)/9iP108527342-1.jpg)
/ddP106947481-2.jpg)
/3cP103485120-3.jpg)
/cjP107886451-1.jpg)
/n6P111170834-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/RADNOR%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/5uP109492210-1.jpg)
/hkP108086632-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/MILLER%20ELECTRIC%20Gas%20Flowmeter%20Regulator%20(Regulator%20Gas)/5fP109492195-1.jpg)
/p3P108379903-1.jpg)
/a0P114184360-1.jpg)
/P102957365-1.jpg)
/qeP109558950-1.jpg)
/nsP109555856-1.jpg)
%20Flow%20Meter%20Gas%20Mass%20(Meter%20Aliran)/pfP108086915-1.jpg)
/7cP108151264-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)